Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18V LXT Autofeed Screwdriver

  • Mfr # XRF02Z

  • Zoro # G0378379


product price: $284.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Chuck Size
1/4 in
Handle Type
Pistol Grip
Series
LXT
Drive Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XRF02Z
Zoro #
G0378379
UPC #
088381680820
Country of Origin
Multiple

Dimensions

Chuck Size
1/4 in
Drive Size
1/4 in
Tool Length
16 3/4 in
Overall Length
16 3/4 in

Details

Item
Screwgun
Voltage
18 V DC
Handle Type
Pistol Grip
Series
LXT
Features
Aluminum Dust Proof Auto Feed Housing, Screw Capacity 1 in to 2-1/8 in
Brushless Motor
Yes
Battery Included
No
Max. Torque
Not Rated
Autofeed
Yes
Clutch Style
Silent, Fine depth
No Load RPM
0 to 4000
Battery Included / Bare Tool
Bare Tool
Corded/Banded
Cordless
Tool Weight
4.6 lb
Cordless Tool Battery Type
Li-Ion
Driver and Wrench Product Grouping
Cordless Screwguns
Corded/Cordless
Cordless
Clutch Type
Silent, Fine depth
Reversible
Reversible
Power Source
Cordless
Housing Material
Plastic
Screw Capacity
1 in to 2 3/16 in
Handle Material
Rubber
Number of Speed Settings
1
Number of Batteries Included
0
Hex Bit
1/4 in
Free Speed
4,000 RPM
Screwdriver Type
Drywall Screw Gun
Throttle Type
Trigger
Cordless Tool Kit Contents
(1) Bare Tool
Variable Speed
No
Duty Rating
Heavy Duty
Wireless Tool Tracking
No
Trigger Lock
Yes
Charger Included
No
Built-In Light
No
Battery Type
Pouch
Battery Chemistry
Li-Ion
Motor Type
Brushless
Number of Chargers Included
0
Battery Platform
LXT(R)
Speed Control
Single
Includes Trigger Lock
Trigger Lock Included
Product Type
Drywall Screw Gun
Tool Series
LXT(R)
Includes Battery
Tool Only
Includes Autofeed
Autofeed Included
No Load Speed
4,000 RPM
Battery Series
LXT(R)

Description

Cordless Screwguns, Screwgun, Autofeed Yes, Chuck Size 1/4 in, Battery Included / Bare Tool Bare Tool, Voltage 18 V DC, Max. Torque Not Rated, No Load RPM 0 to 4000, Clutch Style Silent, Fine depth, Series LXT, Cordless, Brushless Motor Yes, Handle Type Pistol Grip, Cordless Tool Battery Type Li-Ion, Battery Capacity Not Applicable, Battery Included No, Features Aluminum Dust Proof Auto Feed Housing, Screw Capacity 1 in to 2-1/8 in, Tool Length 16 3/4 in, Tool Weight 4.6 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.