Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18V LXT BL 1/2" Impact Wrench Kit

  • Mfr # XWT15T + XDT11Z

  • Zoro # G201209766


product price: $648.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
Impact Driver, Impact Wrench
Battery Capacity
(2) 5.0 Ah
Number of Tools
2
Includes
(1) 18V LXT(R) Brushless 4-Speed 1/2" Impact Wrench w/ Detent Anvil (XWT15Z), (1) 18V LXT(R) 1/4" Hex Impact Driver (XDT11Z), (2) 18V LXT(R) 5.0Ah Battery (BL1850B), (1) 18V LXT(R) Lithium-Ion Rapid Optimum Charger (DC18RC), (1) Tool Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XWT15T + XDT11Z
Zoro #
G201209766
UPC #
088381898126
Country of Origin
China

Dimensions

Drive Size
1/2"
Impact Wrench - Sq. Size
1/2 in
Impact Wrench - Drive Size
1/2 in

Details

Voltage
18 V DC
Cordless Tools Included
Impact Driver, Impact Wrench
Battery Capacity
(2) 5.0 Ah
Number of Tools
2
Includes
(1) 18V LXT(R) Brushless 4-Speed 1/2" Impact Wrench w/ Detent Anvil (XWT15Z), (1) 18V LXT(R) 1/4" Hex Impact Driver (XDT11Z), (2) 18V LXT(R) 5.0Ah Battery (BL1850B), (1) 18V LXT(R) Lithium-Ion Rapid Optimum Charger (DC18RC), (1) Tool Bag
Series
LXT(R)
Battery Included
Yes
Power Source
Cordless
Case Included
Tool Bag
Charger Included
Yes
Battery Model No.
(2) Mfr. No. BL1850B
Cordless Tool Kit Contents
(2) Bare Tools, (2) Batteries, (1) Charger
Impact Driver
XDT11Z
Impact Wrench
Mfr. No. XWT15T
Impact Wrench - Fastening Torque
240 ft-lb
Battery Series
LXT(R)
Wireless Tool Tracking
No
Impact Driver - Torque Range
1,460 ft-lb
Item
Cordless Combination Kit
Included Fastening Tools
Impact Driver (1,460 ft-lb), 1/2 in Impact Wrench (240 ft-lb)
Charger
Mfr. No. DC18RC
Number of Batteries Included
2
Battery Chemistry
Li-Ion
Battery Manufacturing Model Number
(2) BL1850B
Charger Manufacturing Model Number
DC18RC
Tool Series
LXT(R)
Impact Driver - Maximum Torque
1,460 ft-lb
All Product Types Included
Impact Driver, Impact Wrench
Includes Case
Case Included

Description

Cordless Combination Kit, Cordless Tools Included Impact Driver, Impact Wrench, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 5.0 Ah, Includes (1) 18V LXT(R) Brushless 4-Speed 1/2 In. Impact Wrench w/ Detent Anvil (XWT15Z), (1) 18V LXT(R) 1/4 In. Hex Impact Driver (XDT11Z), (2) 18V LXT(R) 5.0Ah Battery (BL1850B), (1) 18V LXT(R) Lithium-Ion Rapid Optimum Charger (DC18RC), (1) Tool Bag, Tool Brand Makita, Series LXT(R), Battery Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.