18V LXT BL 1/2" Impact Wrench Kit

  • Mfr # XWT17T + XDT11Z

  • Zoro # G901209691


product price: $727.86
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
Impact Driver, Impact Wrench
Battery Capacity
(2) 5.0 Ah
Number of Tools
2
Includes
(1) 18V LXT(R) Brushless 4-Speed Mid-Torque 1/2" Impact Wrench w/ Friction Ring Anvil (XWT17Z), (1) 18V LXT(R) 1/4" Hex Impact Driver (XDT11Z), (2) 18V LXT(R) 5.0Ah Battery (BL1850B), (1) 18V LXT(R) Lithium-Ion Rapid Optimum Charger (DC18RC), (1) Tool Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XWT17T + XDT11Z
Zoro #
G901209691
UPC #
088381723855
Country of Origin
Multiple

Dimensions

Drive Size
1/2"
Impact Wrench - Sq. Size
1/2 in
Impact Wrench - Drive Size
1/2 in

Details

Voltage
18 V DC
Cordless Tools Included
Impact Driver, Impact Wrench
Battery Capacity
(2) 5.0 Ah
Number of Tools
2
Includes
(1) 18V LXT(R) Brushless 4-Speed Mid-Torque 1/2" Impact Wrench w/ Friction Ring Anvil (XWT17Z), (1) 18V LXT(R) 1/4" Hex Impact Driver (XDT11Z), (2) 18V LXT(R) 5.0Ah Battery (BL1850B), (1) 18V LXT(R) Lithium-Ion Rapid Optimum Charger (DC18RC), (1) Tool Bag
Series
LXT(R)
Battery Included
Yes
Battery Model No.
(2) Mfr. No. BL1850B
Impact Wrench
Mfr. No. XWT17T
Impact Wrench - Fastening Torque
520 ft-lb
Number of Batteries Included
2
Cordless Tool Kit Contents
(2) Bare Tools, (2) Batteries, (1) Charger
Impact Driver - Torque Range
1,460 ft-lb
Battery Series
LXT(R)
Charger Included
Yes
Case Included
Tool Bag
Included Fastening Tools
Impact Driver (1,460 ft-lb), 1/2 in Impact Wrench (520 ft-lb)
Wireless Tool Tracking
No
Item
Cordless Combination Kit
Impact Driver
XDT11Z
Power Source
Cordless
Charger
Mfr. No. DC18RC
Includes Case
Case Included
Charger Manufacturing Model Number
DC18RC
All Product Types Included
Impact Driver, Impact Wrench
Battery Manufacturing Model Number
(2) BL1850B
Battery Chemistry
Li-Ion
Tool Series
LXT(R)
Impact Driver - Maximum Torque
1,460 ft-lb

Description

Cordless Combination Kit, Cordless Tools Included Impact Driver, Impact Wrench, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 5.0 Ah, Includes (1) 18V LXT(R) Brushless 4-Speed Mid-Torque 1/2 In. Impact Wrench w/ Friction Ring Anvil (XWT17Z), (1) 18V LXT(R) 1/4 In. Hex Impact Driver (XDT11Z), (2) 18V LXT(R) 5.0Ah Battery (BL1850B), (1) 18V LXT(R) Lithium-Ion Rapid Optimum Charger (DC18RC), (1) Tool Bag, Tool Brand Makita, Series LXT(R), Battery Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.