Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18V LXT BL 1/2" Impact Wrench Kit

  • Mfr # XWT18T + XDT11Z

  • Zoro # G801209760


product price: $687.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
Impact Driver, Impact Wrench
Battery Capacity
(2) 5.0 Ah
Number of Tools
2
Includes
(1) 18V LXT(R) Brushless 4-Speed Mid-Torque 1/2" Impact Wrench w/ Detent Anvil (XWT18Z), (1) 18V LXT(R) 1/4" Hex Impact Driver (XDT11Z), (2) 18V LXT(R) 5.0Ah Battery (BL1850B), (1) 18V LXT(R) Lithium-Ion Rapid Optimum Charger (DC18RC), (1) Tool Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XWT18T + XDT11Z
Zoro #
G801209760
UPC #
088381723947
Country of Origin
Multiple

Dimensions

Drive Size
1/2"
Impact Wrench - Sq. Size
1/2 in
Impact Wrench - Drive Size
1/2 in

Details

Voltage
18 V DC
Cordless Tools Included
Impact Driver, Impact Wrench
Battery Capacity
(2) 5.0 Ah
Number of Tools
2
Includes
(1) 18V LXT(R) Brushless 4-Speed Mid-Torque 1/2" Impact Wrench w/ Detent Anvil (XWT18Z), (1) 18V LXT(R) 1/4" Hex Impact Driver (XDT11Z), (2) 18V LXT(R) 5.0Ah Battery (BL1850B), (1) 18V LXT(R) Lithium-Ion Rapid Optimum Charger (DC18RC), (1) Tool Bag
Series
LXT(R)
Battery Included
(2) Mfr. No. BL1850B
Impact Wrench
Mfr. No. XWT18T
Battery Model No.
(2) Mfr. No. BL1850B
Impact Wrench - Fastening Torque
520 ft-lb
Impact Driver
Mfr. No. XDT11Z
Wireless Tool Tracking
No
Battery Series
LXT(R)
Power Source
Cordless
Cordless Tool Kit Contents
(2) Bare Tools, (2) Batteries, (1) Charger
Impact Driver - Torque Range
1,460 ft-lb
Included Fastening Tools
1/2 in Impact Wrench (520 ft-lb), Impact Driver (1,460 ft-lb)
Number of Batteries Included
2
Item
Cordless Combination Kit
Case Included
Tool Bag
Charger Included
Yes
Charger
Mfr. No. DC18RC
Charger Manufacturing Model Number
DC18RC
Impact Driver - Maximum Torque
1,460 ft-lb
All Product Types Included
Impact Driver, Impact Wrench
Includes Case
Case Included
Battery Manufacturing Model Number
(2) BL1850B
Tool Series
LXT(R)
Battery Chemistry
Li-Ion

Description

Cordless Combination Kit, Cordless Tools Included Impact Driver, Impact Wrench, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 5.0 Ah, Includes (1) 18V LXT(R) Brushless 4-Speed Mid-Torque 1/2 In. Impact Wrench w/ Detent Anvil (XWT18Z), (1) 18V LXT(R) 1/4 In. Hex Impact Driver (XDT11Z), (2) 18V LXT(R) 5.0Ah Battery (BL1850B), (1) 18V LXT(R) Lithium-Ion Rapid Optimum Charger (DC18RC), (1) Tool Bag, Tool Brand Makita, Series LXT(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.