Zoro Homepage

18V LXT Brushless 2-Pc. Combo Kit (5.0Ah)

  • Mfr # XT269T

  • Zoro # G7957645


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
Hammer Drill, Impact Driver
Battery Capacity
(2) 5.0 Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XT269T
Zoro #
G7957645
UPC #
088381874540
Country of Origin
China

Dimensions

Hammer Drill - Chuck Size
1/2 in

Details

Voltage
18 V DC
Cordless Tools Included
Hammer Drill, Impact Driver
Battery Capacity
(2) 5.0 Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
Includes
(2) Batteries, Charger, Tool Bag
Series
LXT(R)
No. of Batteries Included
2
Battery Included
Yes
Hammer Drill
Mfr. No. XPH12Z
Max. Torque
1,500 in-lb
Battery Pack Replacement
33RT41, 33RT43, 38XU33, 4NNN2
Corded/Cordless
Cordless
Motor Type
Brushless
Power Source
Cordless
Item
Cordless Tool Combination Kit
Charger Replacement
4NNN4
Included Charger
4NNN4
Impact Driver
Mfr. No. XDT13Z
Charger
Mfr. No. DC18RC
Battery Series
LXT(R)
Battery Model No.
(2) Mfr. No. BL1850B
Hammer Drill - Max. Torque
530 in-lb
Hammer Drill - Class
Compact
Hammer Drill - BPM
30,000
Impact Driver - Torque Range
1,500 in-lb
Cordless Tool Kit Contents
(2) Bare Tools, (2) Batteries, (1) Charger
Included Fastening Tools
Impact Driver (1,500 in-lb)
Case Included
Tool Bag
Wireless Tool Tracking
No
Charger Included
Yes
Number of Batteries Included
2
All Product Types Included
Hammer Drill, Impact Driver
Charger Manufacturing Model Number
DC18RC
Includes Case
Case Included
Impact Driver - Maximum Torque
1,500 in-lb
Battery Chemistry
Li-Ion
Tool Series
LXT(R)
Battery Manufacturing Model Number
(2) Mfr. No. BL1850B
Number of Chargers Included
1
Battery Platform
LXT(R)

Description

Cordless Tool Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 5.0 Ah, Includes (2) Batteries, Charger, Tool Bag, Tool Brand Makita, Series LXT(R), Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. BL1850B, Battery Series LXT(R), Charger Mfr. No. DC18RC, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, (1) Charger

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.