18V LXT Brushless 2.0Gal HEPA Wet/Dry Canister Vacuum

  • Mfr # XCV11Z

  • Zoro # G7446304


product price:  $249.00
/ea
Free Shipping & Returns

Key Features

Vacuum Pickup Type
Wet/Dry
Air Flow
57 cfm
Static Pressure
27 in
Tank Material
Plastic
Tank Size
2 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XCV11Z
Zoro #
G7446304
UPC #
088381870474
Country of Origin
China

Dimensions

Tank Size
2 gal
Vacuum Hose Dia.
1 in
Vacuum Hose Length
6.5 ft
Width
9 7/8 in
Length
16 1/2 in
Power Cord Length
Cordless
Height
11 in

Details

Item
Cordless HEPA Filter Portable Wet/Dry Du
Vacuum Pickup Type
Wet/Dry
Air Flow
57 cfm
Static Pressure
27 in
Tank Material
Plastic
Tank Dry Capacity
2 gal
Tank Wet Capacity
1 1/4 gal
Number of Motor Stages
1
Voltage
18V
Frequency
None
Weight
10.1 lb
Standards
UL Listed
Features
Water Lift of Suction On Battery Operation, Compact/Cordless Design, Allows Easy Transport of The Vacuum Throughout The Space for Efficient Use
Battery Capacity
2 Ah, 3 Ah, 4 Ah, 5 Ah, 6 Ah
Cordless Tool Battery Type
Li-Ion
Battery Run Time
60 min
Application
Ash, Hospitality, Janitorial, Manufacturing, Schools
Air Watts
181 W
Vacuum Power Source
Cordless
Vacuum Filtration Type
HEPA
No. Batteries Included
0
Motor Efficiency Type
Brushed
Filter Efficiency
99.97% of 0.3 microns
Power
181 W
Plug Type
Cordless
Current
10 A
Includes Battery
No
Includes Charger
No
Battery Charge Time
45 min
Sound Level
76 dB
Vacuum Air Flow
57 cfm
Vacuum Capacity
2 gal
Vacuum Collection Type
Bagless
Filtration Type
HEPA
Amps
10 A
Watts
181 W

Description

Shop Vacuum, Vacuum Power Source Cordless, Filter Efficiency 99.97 Percent of 0.3 microns, Vacuum Filtration Type HEPA, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 57 cfm, Static Pressure 27 in, Sound Level 76 dB, Tank Material Plastic, Tank Size 2 gal, Tank Dry Capacity 2 gal, Tank Wet Capacity 1 1/4 gal, Motor Efficiency Type Brushed, Number of Motor Stages 1, Air Watts 181 W, Power 181 W, Current 10 A, Frequency Not Applicable, Voltage 18V, Height 11 in, Length 16 1/2 in, Width 9 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.