Zoro Homepage

18V LXT Brushless 2pc Combo Kit (4.0Ah)

  • Mfr # XT269M + XDT13Z

  • Zoro # G801945149


product price: $482.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
(2) Impact Drivers, Hammer Drill
Battery Capacity
(2) 4.0 Ah
Number of Tools
3
Includes
(2) Batteries, Charger, Contractor Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XT269M + XDT13Z
Zoro #
G801945149
UPC #
088381827768
Country of Origin
China

Dimensions

Hammer Drill - Chuck Size
1/2 in

Description

Cordless Combination Kit, Cordless Tools Included (2) Impact Drivers, Hammer Drill, Voltage 18 V DC, Power Source Cordless, Number of Tools 3, Battery Capacity (2) 4.0 Ah, Includes (2) Batteries, Charger, Contractor Bag, Tool Brand Makita, Series LXT, Battery Included (2) 33RT43, Mfr. No. BL1840B, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. BL1840B, Battery Series LXT(R), Charger (1) Mfr. No. DC18RC, Charger Included Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.