Zoro Homepage

18V LXT Brushless 2pc Combo Kit (4.0Ah)

  • Mfr # XT269M + XRJ04Z

  • Zoro # G901942086


product price: $470.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
Hammer Drill, Impact Driver, Reciprocating Saw
Battery Capacity
(2) 4.0 Ah
Number of Tools
3
Includes
(2) Batteries, Charger, Contractor Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XT269M + XRJ04Z
Zoro #
G901942086
UPC #
088381827768
Country of Origin
China

Dimensions

Hammer Drill - Chuck Size
1/2 in

Details

Voltage
18 V DC
Cordless Tools Included
Hammer Drill, Impact Driver, Reciprocating Saw
Battery Capacity
(2) 4.0 Ah
Number of Tools
3
Includes
(2) Batteries, Charger, Contractor Bag
Series
LXT
Battery Included
(2) 33RT43, Mfr. No. BL1840B
Charger
(1) Mfr. No. DC18RC
Number of Batteries Included
2
Impact Driver
Mfr. No. XDT13Z
Reciprocating Saw - Tool Style
Full-Size
Power Source
Cordless
Impact Driver - Torque Range
1,500 in-lb
Battery Series
LXT(R)
Hammer Drill
Mfr. No. XPH12Z
Hammer Drill - Class
Compact
Wireless Tool Tracking
No
Hammer Drill - BPM
30,000
Included Saws & Grinders
Reciprocating Saw
Cordless Tool Kit Contents
(3) Bare Tools, (2) Batteries, (1) Charger
Hammer Drill - Max. Torque
530 in-lb
Reciprocating Saw
Mfr. No. XRJ04Z
Included Fastening Tools
Impact Driver (1,500 in-lb)
Charger Included
Yes
Battery Model No.
(2) Mfr. No. BL1840B
Case Included
Tool Case
Item
Cordless Combination Kit
All Product Types Included
Hammer Drill, Impact Driver, Reciprocating Saw
Charger Manufacturing Model Number
(1) DC18RC
Includes Case
Case Included
Impact Driver - Maximum Torque
1,500 in-lb
Battery Manufacturing Model Number
(2) BL1840B

Description

Cordless Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Reciprocating Saw, Voltage 18 V DC, Power Source Cordless, Number of Tools 3, Battery Capacity (2) 4.0 Ah, Includes (2) Batteries, Charger, Contractor Bag, Tool Brand Makita, Series LXT, Battery Included (2) 33RT43, Mfr. No. BL1840B, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. BL1840B, Battery Series LXT(R), Charger (1) Mfr. No. DC18RC, Charger Included Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.