18V LXT Brushless 4,000 RPM Drywall Screwdriver

  • Mfr # XSF03Z

  • Zoro # G9509324


product price:  $199.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Chuck Size
1/4 in
Handle Type
Pistol Grip
Series
LXT
Drive Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XSF03Z
Zoro #
G9509324
UPC #
088381686518
Country of Origin
Multiple

Dimensions

Chuck Size
1/4 in
Drive Size
1/4 in
Tool Length
14 1/4 in
Overall Length
9 7/8 in

Details

Item
Screwgun
Voltage
18 V DC
Handle Type
Pistol Grip
Series
LXT
Brushless Motor
Yes
Corded/Banded
Cordless
Max. Torque
Not Rated
No Load RPM
0 to 4000
Battery Included
No
Corded/Cordless
Cordless
Tool Weight
3.8 lb
Battery Pack Replacement
33RT43
Clutch Style
Silent
Cordless Tool Battery Type
Li-Ion
Driver and Wrench Product Grouping
Cordless Screwguns
Battery Included / Bare Tool
Bare Tool
Autofeed
No
Charger Included
No
Duty Rating
Heavy Duty
Hex Bit
1/4 in
Housing Material
Plastic
Free Speed
4,000 RPM
Wireless Tool Tracking
No
Trigger Lock
Yes
Number of Speed Settings
2
Screwdriver Type
Drywall Screw Gun
Reversible
Reversible
Throttle Type
Trigger
Built-In Light
Yes
Power Source
Cordless
Clutch Type
Silent
Cordless Tool Kit Contents
(1) Bare Tool
Variable Speed
Yes
Handle Material
Rubber
Number of Batteries Included
0
Battery Type
Pouch
No Load Speed
4,000 RPM
Battery Platform
LXT(R)
Motor Type
Brushless
Includes Trigger Lock
Trigger Lock Included
Number of Chargers Included
0
Speed Control
Variable
Tool Series
LXT(R)
Battery Series
LXT(R)
Includes Autofeed
Autofeed Not Included
Battery Chemistry
Li-Ion
Product Type
Drywall Screw Gun
Includes Battery
Tool Only
Built-In Light Type
Individual Light(s)

Description

Cordless Screwguns, Screwgun, Autofeed No, Chuck Size 1/4 in, Battery Included / Bare Tool Bare Tool, Voltage 18 V DC, Max. Torque Not Rated, No Load RPM 0 to 4000, Clutch Style Silent, Series LXT, Cordless, Brushless Motor Yes, Handle Type Pistol Grip, Cordless Tool Battery Type Li-Ion, Battery Capacity Not Applicable, Battery Included No, Battery Pack Replacement 33RT43, Tool Length 14 1/4 in, Tool Weight 3.8 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.