Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18V LXT Brushless 4-1/2" / 5" Cut-Off/Angle Grinder, Slide, Brake

  • Mfr # XAG09Z

  • Zoro # G0740271


product price: $199.00
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
5 in
Voltage
18V DC
No Load RPM
8,500 RPM
Lock-on
Yes
Lock-off
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XAG09Z
Zoro #
G0740271
UPC #
088381814904
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Tool Length
14 1/4 in
Spindle Thread Size
5/8 in-11
Wheel Diameter
4 1/2 in, 5 in
Overall Length
14 1/4 in

Details

Item
Angle Grinder
Switch Type
Slide
Voltage
18V DC
No Load RPM
8,500 RPM
Lock-on
Yes
Lock-off
No
Corded/Cordless
Cordless
Includes
36 Grit Wheel (A-95962), 5 in Cut-Off Wheel Guard (126686-3), 5 in Tool-less Wheel Guard (126687-1), 5 in Ultra Thin Cut-Off Wheel, 5 in x 1/4 in x 7/8 in INOX Grinding Wheel, Lock Nut Wrench (782424-9), Side Handle (158237-4), Stainless Wheel (B-46165)
Series
LXT(R)
Speed Type
Single
Battery Included
No
Cordless Tool Battery Type
Li-Ion
Features
Automatic Speed Technology
Brushless Motor
Yes
Battery Pack Replacement
38XU33
Corded/Banded
Cordless
Battery Capacity
3.0 Ah, 4.0 Ah, 5.0 Ah
Tool Weight
5.7 lb
Duty
Medium Duty
Guard Adjustment
Toolless Adjustable
Material Application
Tile; Concrete; Pipe; Conduit
Number of Batteries Included
0
Tether Style
Not Tether Capable
Electrical Protection
Overload Protection, Restart Protection
Case Included
No
Minimum Speed
8,500 RPM
Grip Material
Rubber
Brake Type
Electronic
Anti-Kickback Clutch Type
None
Anti-Restart Technology
Yes
Charger Included
No
Max. Speed
8,500 RPM
Safety Features
Adjustable Guard, Anti-Restart, Brake
Grip Style
Barrel Grip
Power Source
Cordless
Cordless Tool Kit Contents
(1) Bare Tool
Application
Grinding
Head Type
Standard Head
Lock-On Switch
Yes
Lock-Off Switch
No
Switch Function
Slide, with Lock-On

Description

The MAKITA - XAG09Z is a cordless Angle Grinder from the LXT(R) series. Designed for grinding applications on various materials including tile, concrete, pipe, and conduit, this medium-duty tool operates at a standard speed of 8,500 RPM. Housing a brushless motor, the tool is designed for efficiency and durability. Regular maintenance advised as per the user manual. Please note that batteries or a charger are not included with this tool.

Key Features:

  • Anti-Restart mechanism to minimise autorestart after power interruption for user control.
  • Uses 3.0 Ah, 4.0 Ah, 5.0 Ah Lithium-Ion batteries for power and can be replaced with item 38XU33.
  • Features an electronic brake designed for quick stop after switching off.
  • Incorporates Automatic Speed Technology, designed to adjust power as per job requirements.
  • Adjustable guard can be repositioned without tools, aimed for improved control.
  • Rubber barrel grip design is incorporated.
  • Includes overload and restart electrical protection features.
  • Includes various accessories such as 36 Grit Wheel, 5 in Cut-Off Wheel Guard, Side Handle, and more to aid in various tasks.
  • Not capable of tether attachment.
  • Measures 14 1/4 inches in length and weighs 5.7 lbs.
  • Compatible with 4 1/2 and 5 inch wheels providing flexibility for different tasks.
  • Lock-on slide switch for continuous operation convenience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.