Zoro Homepage

18V LXT Brushless 4-1/2" / 5" Cut-Off/Angle Grinder, Slide

  • Mfr # XAG04Z

  • Zoro # G0336417


product price: $179.00
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
5 in
Switch Type
Slide
Voltage
18V DC
No Load RPM
8,500 RPM
Lock-on
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XAG04Z
Zoro #
G0336417
UPC #
088381684613
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Tool Length
14 1/4 in
Spindle Thread Size
5/8 in-11
Wheel Diameter
4 1/2 in, 5 in
Overall Length
14 1/4 in

Details

Item
Angle Grinder
Switch Type
Slide
Voltage
18V DC
No Load RPM
8,500 RPM
Lock-on
Yes
Lock-off
No
Corded/Cordless
Cordless
Includes
36 Grit Disc (A-95962), 5 in Cut-Off Wheel Guard (126686-3), 5 in Tool-less Wheel Guard (126687-1), 5 in Ultra Thin Cut-Off Wheel, 5 in x 1/4 in x 7/8 in INOX Grinding Wheel, Lock Nut Wrench (782424-9), Side Handle (158237-4), Stainless Wheel (B-46165)
Series
LXT(R)
Cordless Tool Battery Type
Li-Ion
Battery Pack Replacement
38XU33
Corded/Banded
Cordless
Features
Automatic Speed Technology, Compact, Ergonomic Design, Rubberized Soft Grip
Brushless Motor
Yes
Tool Weight
5.8 lb
Speed Type
Single
Safety Features
Adjustable Guard, Anti-Restart
Anti-Restart Technology
Yes
Lock-On Switch
Yes
Cordless Tool Kit Contents
(1) Bare Tool
Grip Material
Rubber
Material Application
Tile; Concrete; Pipe; Conduit
Minimum Speed
8,500 RPM
Power Source
Cordless
Number of Batteries Included
0
Lock-Off Switch
No
Guard Adjustment
Toolless Adjustable
Application
Grinding
Grip Style
Barrel Grip
Tether Style
Not Tether Capable
Head Type
Standard Head
Charger Included
No
Anti-Kickback Clutch Type
None
Duty
Medium Duty
Electrical Protection
Overload Protection, Restart Protection
Case Included
No
Brake Type
None
Max. Speed
8,500 RPM
Switch Function
Slide, with Lock-On

Description

The MAKITA - XAG04Z is categorized under Angle Grinders & Accessories, specifically as an Angle Grinder. This cordless tool is ideal for grinding applications in materials including tile, concrete, pipe, and conduit. Thanks to its brushless motor, the grinder achieves efficient operation and extended tool life. A key feature of this product is its overload and restart protection, contributing to extensive electrical safety. However, please note that a case, charger, or battery are not included.

Key Features:

  • Incorporates Anti-Restart Technology which requires a manual restart after a power interruption.
  • A Brushless motor is incorporated, known for its utility and durability qualities.
  • Cordless operation enabled with a Li-Ion battery, promoting flexibility and portability (Battery not included).
  • The grinder operates at a speed of 8,500 RPM, making it suitable for medium-duty tasks.
  • It comes included with a range of accessories to meet your cutting and grinding needs.
  • Functionalties such as Automatic Speed Technology are included, along with a specified ergonomic design and a rubberized soft grip.
  • The grinder features a convenient Barrel Grip and a Toolless Adjustable guard.
  • It is designed with a standard Head type and a Spindle Thread Size of 5/8 in-11, allowing it to accommodate a range of attachments.
  • Incorporated safety features include an Adjustable Guard and Anti-Restart function.
  • This grinder is part of the LXT(R) series and is potentially compatible with other tools in this series.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.