18V LXT Brushless 4-Speed 1/2" Impact Wrench, Pin Detent

  • Mfr # XWT15Z

  • Zoro # G1951289


product price:  $249.00
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Max. Torque
430 ft-lb
Features
3 Forward and 3 Reverse Auto-Stop Modes , Full Speed Mode Function, Rubberized Soft Grip, Extreme Protection Technology (XPT)
Power to Weight Ratio
107.5 ft-lb/lb
Tool Style
Compact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XWT15Z
Zoro #
G1951289
UPC #
088381898096
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
5 5/8 in
Head Width
2 in

Details

Item
Impact Wrench
Max. Torque
430 ft-lb
Features
3 Forward and 3 Reverse Auto-Stop Modes , Full Speed Mode Function, Rubberized Soft Grip, Extreme Protection Technology (XPT)
Power to Weight Ratio
107.5 ft-lb/lb
Tool Style
Compact
Handle Type
Pistol Grip
Impacts per Minute
0 - 1,800 / 0 - 2,600 / 0 - 3,400 / 0 - 4,000
Free Speed
3,200 RPM
Fastening Torque
240 ft-lb
Battery Series
LXT(R)
Power Source
Cordless
Number of Batteries Included
0
Built-In Light
Yes
Breakaway Torque
430 ft-lb
Lock-Off Switch
No
Actuation
Trigger
Housing Material
Metal, Plastic, Rubber
Brushless Motor
Yes
Drive Type
Standard
Retainer Type
Pin Detent
Clutch Style
Impact
Charger Included
No
Impact Rated
Impact Rated
Reaction Bar
No
Handle Material
Plastic
Cordless Tool Kit Contents
(1) Bare Tool
Standards
UL Listed
Case Included
No
Number of Speed Settings
4
Tool Weight
4 lb
Voltage
18 V DC
Speed Control
Variable
Built-In Light Type
Individual Light(s)
Includes Case
Case Not Included
Safety Features
Electric Brake
Number of Chargers Included
0
Includes Battery
Tool Only
Includes Lock-Off Switch
No Lock-Off Switch
Product Badging
Autostop
Tool Series
LXT(R)
Drive Shape
Square
Battery Type
Pouch
Torque - Maximum
430 ft-lb
Anvil Style
Standard
Includes Reaction Bar
No Reaction Bar
Motor Type
Brushless
No Load Speed
3,200 RPM
Throttle Type
Trigger
Battery Chemistry
Li-Ion
Battery Platform
LXT(R)

Description

Impact Wrench, Drive Size 1/2 in, Max. Torque 430 ft-lb, Voltage 18 V DC, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity Not Applicable, Tool Weight 4 lb, Clutch Style Impact, Features 3 Forward and 3 Reverse Auto-Stop Modes , Full Speed Mode Function, Rubberized Soft Grip, Extreme Protection Technology (XPT)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.