Zoro Homepage

18V LXT Brushless Jig Saw

  • Mfr # XVJ02Z

  • Zoro # G9991852


product price: $359.00
/ea
Free Shipping & Returns

Key Features

Corded/Cordless
Cordless
Blade Type
T-Shank
Cutting Action
Orbital, Straight
Strokes per Minute
800 to 3500
Length of Stroke
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XVJ02Z
Zoro #
G9991852
UPC #
088381658034
Country of Origin
Multiple

Dimensions

Length of Stroke
1 in
Tool Length
10 1/2 in
Overall Length
10 1/2 in
Stroke Length
1 in

Details

Corded/Cordless
Cordless
Blade Type
T-Shank
Cutting Action
Orbital, Straight
Strokes per Minute
800 to 3500
Speed Control
Variable
Item - Cordless Jig Saws
Cordless Jig Saw
Battery Pack Replacement
4NNN2
Features
2-Finger Variable Speed Trigger, Brushless Motor and 3-Orbital Settings, Dual LED Lights, Heavy Gauge Aluminum Base, Rapid Optimum Charger, Star Protection Computer Controls, Variable 6-Speed Control Dial
Bevels To
90 Degrees
Tool Weight
5.8 lb
Adjustable Shoe
Yes
Battery Included / Bare Tool
Bare Tool
Item
Jigsaw
Corded/Banded
Cordless
Included Charger
No
Cordless Tool Battery Type
Li-Ion
Handle Type
Top Handle
Shoe Design
Adjustable
Voltage
18 V DC
Brushless Motor
Yes
Battery Included
No
Throttle Type
Dial, Variable-Speed Trigger
Cordless Tool Kit Contents
(1) Bare Tool
Battery Series
LXT(R)
Number of Batteries Included
0
Charger Included
No
Min. Strokes per Minute
800 stroke/min
Blade Shank Type
T-Shank
Stroke Type
Orbital, Straight
Variable Speed
Yes
Power Source
Cordless
Max. Strokes per Minute
3,500 stroke/min
Bevel Angle Range
45 Degrees Left to 45 Degrees Right
Battery Type
Pouch
Includes Battery
Tool Only
Tool Series
LXT(R)
Stroke Rate - Maximum
3,500 stroke/min
Stroke Rate - Minimum
800 stroke/min
Bevel Angle - Right
45 Degrees
Motor Type
Brushless
Bevel Angle - Left
45 Degrees
Battery Platform
LXT(R)
Battery Chemistry
Li-Ion
Number of Chargers Included
0

Description

Jigsaw, Voltage 18 V DC, Handle Type Top Handle, Blade Shank Type T-Shank, Cordless Tool Kit Contents (1) Bare Tool, Number of Batteries Included 0, Battery Capacity Not Applicable, Battery Series LXT(R), Charger Included No, Stroke Type Orbital, Straight, Length of Stroke 1 in, Brushless Motor Yes, Max. Strokes per Minute 3,500 stroke/min, Min. Strokes per Minute 800 stroke/min, Variable Speed Yes, Bevel Angle Range 45 Degrees Left to 45 Degrees Right, Throttle Type Dial, Variable-Speed Trigger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.