Zoro Homepage

18V LXT Brushless Rebar Cutter Kit (5.0Ah)

  • Mfr # XCS04T1

  • Zoro # G0202497


product price: $2,529.00
/ea
Free Shipping & Returns

Key Features

Voltage
18V DC
Blade Type
Yes
Cordless Tool Battery Type
Li-Ion
Corded/Cordless
Cordless
Application
Rebar Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XCS04T1
Zoro #
G0202497
UPC #
088381874342
Country of Origin
Multiple

Dimensions

Tool Length
14 1/8 in
Maximum Cutting Depth
5/8 in
Maximum Rebar Size Cutting Capacity
#5

Details

Item
Cordless Cable Cutter Kit
Voltage
18V DC
Blade Type
Yes
Cordless Tool Battery Type
Li-Ion
Corded/Cordless
Cordless
Application
Rebar Cutting
Tool Weight
15.2 lb
Cutting Capacity/Material
5/8 in Steel Rod
Battery Capacity
5.0 Ah
Battery Pack Replacement
38XU33
Charger Replacement
4NNN4
Included Charger
38XU33
Battery Included
38XU33
Includes
(1) Battery, (1) Charger, (1) Cutter Blade Set, (1) Oil, (1) Spanner Wrench, (1) Tool Case, (4) Hex Wrench
Features
Built-in L.E.D. Light Illuminates the Work Area
Throttle Type
Trigger
Locking
Lock-Off and Lock-On
Blades Included
Double Sided
Charger Model Number
4NNN4
Brushless Motor
Yes
Minimum Rebar Gauge Cutting Capacity
0.125 in
Cutting Head Rotation Angle
360 Degrees
Battery Model Number
BL1850B
Maximum Rebar Grade Cutting Capacity
60
Number of Batteries Included
1
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Power Source
Cordless
Electrical Protection
Star Protection Computer Controls to Protect Against Overloading Over-Discharging and Over-Heating
Tool Function
Shearing
Charger Included
Yes
Cutting Head Rotation
Yes
Battery Series
LXT(R)
Number of Blades Included
2

Description

Cordless Cable Cutter Kit, Voltage 18V DC, Tool Function Shearing, Maximum Cutting Depth 5/8 in, Maximum Rebar Grade Cutting Capacity 60, Cutting Head Rotation Yes, Cutting Head Rotation Angle 360 Degrees , Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Battery Capacity 5.0 Ah, Minimum Rebar Gauge Cutting Capacity 0.125 in, Application Rebar Cutting, Battery Model Number BL1850B, Battery Series LXT(R), Blades Included Double Sided, Blade Type Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.