Zoro Homepage

18V LXT Brushless Rebar Tying Tool Kit (5.0Ah)

  • Mfr # XRT01TK

  • Zoro # G1937185


product price: $3,069.00
/ea
Free Shipping & Returns

Key Features

Voltage
18V DC
Wire Size
21 ga
Rebar Size
#3 x #3 to #5 x #5
Tying Speed
0.8 sec/Tie
Cordless Tool Battery Type
Li-Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XRT01TK
Zoro #
G1937185
UPC #
088381870290
Country of Origin
Multiple

Dimensions

Wire Size
21 ga
Rebar Size
#3 x #3 to #5 x #5
Length
6 9/64 in
Height
17 41/64 in
Width
20 61/64 in
Minimum Rebar Size Combination
No. 3 x No. 3
Maximum Rebar Size Combination
No. 5 x No. 5

Description

Rebar Tying Tool Kit, Voltage 18V DC, Maximum Rebar Size Combination No. 5 x No. 5, Tying Speed 0.8 sec/Tie, Maximum Ties per Coil 120, Minimum Ties per Coil 120, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Power Source Cordless, Tool Weight 5.7 lb, Brushless Motor Yes, Minimum Rebar Size Combination No. 3 x No. 3, Battery Capacity 5.0 Ah, Battery Model Number BL1850B, Battery Series LXT(R), Charger Included Yes, Charger Model Number DC18RC, Compatible Wire Gauge 21 ga

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.