18V LXT Brushless Recipro Saw Kit (5.0Ah)

  • Mfr # XRJ05T

  • Zoro # G7509936


product price: $523.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Stroke Length
1 1/4 in
Max. Strokes per Minute
3,000
Features
Brushless Motor, Electric Brake, Extreme Protection Technology, Tool-Less Blade Change System, Variable Speed Trigger
Adjustable Shoe
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XRJ05T
Zoro #
G7509936
UPC #
088381841832
Country of Origin
China

Dimensions

Stroke Length
1 1/4 in
Tool Length
17 1/4 in
Length of Stroke
1-1/4"
Overall Length
17 1/4 in

Details

Item
Reciprocating Saw Kit
Voltage
18 V DC
Max. Strokes per Minute
3,000
Features
Brushless Motor, Electric Brake, Extreme Protection Technology, Tool-Less Blade Change System, Variable Speed Trigger
Adjustable Shoe
No
Power Source
Cordless
Stroke Type
Straight
Tool Weight
8.2 lb
Included Charger
4NNN4
Includes
(2) Batteries, Charger and Tool Case
Strokes per Minute
0 to 2300/0 to 3000
Battery Included
38XU33
Battery Included / Bare Tool
Battery Included
Item - Cordless Reciprocating Saws
Cordless Reciprocating Saw Kit
Battery Capacity
5 Ah
Battery Pack Replacement
4NNN2
Series
LXT
Corded/Banded
Cordless
Blade Type
Recip Blade
Corded/Cordless
Cordless
Cordless Tool Battery Type
Li-Ion
Brushless Motor
Yes
Shoe Design
Fixed
Cutting Action
Straight
No Load Strokes/Minute
0 to 2300/0 to 3000
Handle Type
Pistol Grip
Application
General Purpose
Vibration Reduction
Yes
Battery Series
LXT(R)
Wireless Tool Tracking
No
Pivoting Head
No
Tool Style
Full-Size
Charger Included
Yes
Variable Speed
Yes
Number of Batteries Included
2
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Min. Strokes per Minute
2,300
Number of Chargers Included
1
Stroke Rate - Minimum
2,300
Safety Features
Electric Brake, Large Variable Speed Trigger
Battery Type
Pouch
Motor Type
Brushless
Stroke Rate - Maximum
3,000
Tool Series
LXT(R)
Battery Platform
LXT(R)
Includes Pivoting Head
Pivoting Head Not Included
Speed Control
Variable
Battery Manufacturing Model Number
BL1850B
Includes Adjustable Shoe
Shoe Adjustable
Battery Chemistry
Li-Ion
Includes Battery
Battery Included
Charger Manufacturing Model Number
DC18RC
Includes Vibration Reduction
Vibration Reduction Included

Description

Reciprocating Saw Kit, Cordless, Series LXT, Primary Saw Application General Purpose, Adjustable Shoe No, Tool Style Full-Size, Stroke Length 1 1/4 in, Stroke Type Straight, Min. Strokes per Minute 2,300, Max. Strokes per Minute 3,000, Variable Speed Yes, Pivoting Head No, Vibration Reduction Yes, Tool Length 17 1/4 in, Tool Weight 8.2 lb, Wireless Tool Tracking No, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Voltage 18 V DC, Battery Series LXT(R)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.