Zoro Homepage

18V LXT Brushless Rivet Tool

  • Mfr # XVR01Z

  • Zoro # G0204387


product price: $1,649.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Includes
1911U1-3 5/32 in Nosepiece and Jaw Pusher with Tube, 1911U4-7 1/8 in Nosepiece and Jaw Pusher with Tube, 1911U6-3 3/32 in Nosepiece and Jaw Pusher with Tube, 191D57-7 Molybdenum Disulfide Grease, 199731-7 3/16 in Jaw Set
Tool Weight
4.9 lb
Features
Capable of Pulling Aluminum, Steel, Stainless Steel Rivets, Compact, Ergonomic Design
Overall Width
3 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XVR01Z
Zoro #
G0204387
UPC #
088381876469
Country of Origin
Japan

Dimensions

Overall Width
3 1/8 in
Overall Height
11 1/4 in
Overall Length
12 3/8 in
Blind Rivet Diameter
3/16 in
Blind Rivet Diameter - Stainless Steel
3/16 in
Blind Rivet Diameter - Aluminum
3/16 in
Blind Rivet Diameter - Steel
3/16 in
Nose Diameter
1/16 in, 3/32 in, 1/8 in
Stroke Length
25 mm

Details

Item
Rivet Tool
Voltage
18 V DC
Includes
1911U1-3 5/32 in Nosepiece and Jaw Pusher with Tube, 1911U4-7 1/8 in Nosepiece and Jaw Pusher with Tube, 1911U6-3 3/32 in Nosepiece and Jaw Pusher with Tube, 191D57-7 Molybdenum Disulfide Grease, 199731-7 3/16 in Jaw Set
Tool Weight
4.9 lb
Features
Capable of Pulling Aluminum, Steel, Stainless Steel Rivets, Compact, Ergonomic Design
Tool Series
LXT(R)
Number of Batteries Included
0
Includes Battery
Tool Only
Motor Type
Brushless
Safety Features
Electric Brake
Pulling Force
10 kN
Battery Type
Pouch
Number of Chargers Included
0
Power Source
Cordless
Rivet Type
Blind Rivet

Description

Rivet Tool, Cordless, Voltage 18 V DC, Pulling Force 10 kN, Stroke Length 25 mm, Rivet Type Blind Rivet, Nose Diameter 1/16 in, 3/32 in, 1/8 in, Number of Batteries Included 0, Battery Capacity Not Applicable, Battery Series Not Applicable, Overall Length 12 3/8 in, Overall Width 3 1/8 in, Overall Height 11 1/4 in, Tool Weight 4.9 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.