Zoro Homepage

18V LXT Brushless Steel Rod Flush-Cutter

  • Mfr # XCS06ZK

  • Zoro # G8156603


product price: $1,469.00
/ea
Free Shipping & Returns

Key Features

Voltage
18V DC
Includes
(1) Carbide-Tipped Blade, (1) Hex Wrench, (1) Side Handle, (1) Tool Case
Application
Steel Rod Flush-Cutter
Cordless Tool Battery Type
Li-Ion
Series
18V LXT(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XCS06ZK
Zoro #
G8156603
UPC #
088381873536
Country of Origin
Multiple

Dimensions

Tool Length
18 17/32 in
Maximum Rebar Size Cutting Capacity
#8
Overall Width
5 25/64 in
Blade Diameter
4 5/16 in
Overall Height
5 15/32 in
Maximum Cutting Depth
1 in

Details

Item
Cordless Rod Cutter
Voltage
18V DC
Includes
(1) Carbide-Tipped Blade, (1) Hex Wrench, (1) Side Handle, (1) Tool Case
Application
Steel Rod Flush-Cutter
Cordless Tool Battery Type
Li-Ion
Series
18V LXT(R)
Corded/Cordless
Cordless
Features
Adjustable Side Handle, Automatic Speed Change(TM) Technology, Chip Collecting Bag, Extreme Protection Technology XPT(TM), Rubberized Soft Grip, Spiral Bevel Gears, Wire Mesh Intake Covers
Standards
UL Listed
Included Charger
No
Charger Replacement
4NNN4
Tool Weight
8.8 lb
Battery Pack Replacement
33RT41, 33RT43, 38XU33, 4NNN2
Battery Included
No
Battery Capacity
2.0 Ah, 3.0 Ah, 4.0 Ah, 5.0 Ah
Max. Operating Force
Not Rated
Cutting Capacity/Material
1 in Wire Rope
Brushless Motor
Yes
Battery Series
LXT(R)
Number of Blades Included
1
Cutting Head Rotation
No
Cutting Head Rotation Angle
0 Degrees
Maximum Rebar Grade Cutting Capacity
60
Throttle Type
Trigger
Tool Function
Sawing
Charger Included
No
Electrical Protection
Star Protection Computer Controls to Protect Against Overloading Over-Discharging and Over-Heating
Maximum Speed
2,200 RPM
Cordless Tool Kit Contents
(1) Bare Tool
Number of Batteries Included
0
Blades Included
Carbide Tipped
Minimum Rebar Gauge Cutting Capacity
0.375 in
Blade Type
Yes
Locking
Lock-On
Blade Material
Carbide
Power Source
Cordless

Description

Cordless Rod Cutter, Voltage 18V DC, Tool Function Sawing, Maximum Cutting Depth 1 in, Maximum Rebar Grade Cutting Capacity 60, Cutting Head Rotation No, Cutting Head Rotation Angle 0 Degrees , Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Battery Capacity 2.0 Ah, 3.0 Ah, 4.0 Ah, 5.0 Ah, Blade Diameter 4 5/16 in, Maximum Speed 2,200 RPM, Minimum Rebar Gauge Cutting Capacity 0.375 in, Application Steel Rod Flush-Cutter, Battery Series LXT(R), Blade Material Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.