Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18V LXT Compact 2.0Ah Battery, 2/pk

  • Mfr # BL1820B-2

  • Zoro # G0324593


product price: $199.00
/pk 2, $99.50/ea
Free Shipping & Returns

Key Features

Number of Batteries Included
2
Voltage
18 V
Charger Included
No
Battery Included
Yes
Features
Impact Resistance Outer Case, LED Battery Charge Level Indicator, Reaches Full Charge in 25 Mins, Resists Self Discharge, Shock Absorbing Inner Liner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL1820B-2
Zoro #
G0324593
UPC #
-
Country of Origin
Multiple

Dimensions

Manufacturers Warranty Length
3 yr. Limited
Overall Width
2 7/8 in
Overall Height
2 in
Overall Length
4 1/4 in

Details

Item
Battery
Battery Capacity
2 Ah
Number of Batteries Included
2
Voltage
18 V
Charger Included
No
Battery Included
Yes
Features
Impact Resistance Outer Case, LED Battery Charge Level Indicator, Reaches Full Charge in 25 Mins, Resists Self Discharge, Shock Absorbing Inner Liner
Cordless Tool Battery Type
Li-Ion
Battery Number
Mfr. No. BL1820B
Series
18V LXT
Category Type
Battery Pack
Battery Included / Bare Tool
Battery Included
Green Certification or Other Recognition
OSHA Compliant
Included Charger
No
For Use With
Makita 18V LXT Cordless Tools
Cordless Tool Battery Platform
18V LXT
Weight
0.8 lb
Number of Cells
5
Wireless Tool Tracking
No
Cordless Tool Kit Contents
(2) Batteries
Battery Series
LXT(R)
Battery Chemistry
Li-ion

Description

Battery, Battery Capacity 2 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 2, Voltage 18V DC, Cordless Tool Kit Contents (2) Batteries, Number of Cells 5, Battery Series LXT(R), Cordless Tool Battery Platform 18V LXT, Overall Height 2 in, Overall Length 4 1/4 in, Overall Width 2 7/8 in, Weight 0.8 lb, Wireless Tool Tracking No, Package Quantity 2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.