Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18V LXT Compact 2.0Ah Battery

  • Mfr # BL1820B

  • Zoro # G8519795


product price: $109.00
/ea
Free Shipping & Returns

Key Features

Battery Capacity
2 Ah
Number of Batteries Included
1
Voltage
18 V
Charger Included
No
Width
2-7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BL1820B
Zoro #
G8519795
UPC #
088381430920
Country of Origin
Multiple

Dimensions

Width
2-7/8"
Overall Height
2 in
Overall Width
2 7/8 in
Overall Length
4 1/4 in

Details

Item
Battery
Battery Capacity
2 Ah
Number of Batteries Included
1
Voltage
18 V
Charger Included
No
Category Type
Battery Pack
Series
LXT(R) compact
Includes
Battery
For Use With
Makita 18V LXT Cordless Tools
Cordless Tool Battery Type
Li-Ion
Included Charger
No
Features
Impact Resistance Outer Case, LED Battery Charge Level Indicator, Reaches Full Charge in 25 Mins, Resists Self Discharge, Shock Absorbing Inner Liner
Number of Cells
5
Battery Series
LXT(R)
Cordless Tool Battery Platform
18V LXT
Weight
0.8 lb
Wireless Tool Tracking
No
Cordless Tool Kit Contents
(1) Battery
Battery Chemistry
Li-ion

Description

Battery, Battery Capacity 2 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 1, Voltage 18V DC, Cordless Tool Kit Contents (1) Battery, Number of Cells 5, Battery Series LXT(R), Cordless Tool Battery Platform 18V LXT, Overall Height 2 in, Overall Length 4 1/4 in, Overall Width 2 7/8 in, Weight 0.8 lb, Wireless Tool Tracking No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.