Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18V LXT Compact Recipro Saw

  • Mfr # XRJ01Z

  • Zoro # G7630357


product price: $149.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Stroke Length
1/2 in
Max. Strokes per Minute
3,000
Features
Compact Design
Adjustable Shoe
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XRJ01Z
Zoro #
G7630357
UPC #
088381670920
Country of Origin
China

Dimensions

Stroke Length
1/2 in
Length of Stroke
1/2"

Details

Item
Reciprocating Saw
Voltage
18 V DC
Max. Strokes per Minute
3,000
Features
Compact Design
Adjustable Shoe
Yes
Power Source
Cordless
Stroke Type
Orbital
Tool Weight
3.7 lb
Brushless Motor
No
Battery Included
No
Corded/Banded
Cordless
Battery Included / Bare Tool
Bare Tool
Includes
Tool Only
Strokes per Minute
0 to 3000
Shoe Design
Adjustable
Cordless Tool Battery Type
Li-Ion
No Load Strokes/Minute
0 to 3000
Item - Cordless Reciprocating Saws
Cordless Reciprocating Saw
Cutting Action
Orbital
Handle Type
Pistol Grip
Series
18V LXT
Corded/Cordless
Cordless
Included Charger
No
Battery Pack Replacement
4NNN2
Application
General Purpose
Pivoting Head
No
Number of Batteries Included
0
Variable Speed
Yes
Wireless Tool Tracking
No
Charger Included
No
Tool Style
Compact
Min. Strokes per Minute
0
Vibration Reduction
No
Cordless Tool Kit Contents
(1) Bare Tool
Battery Type
Pouch
Stroke Rate - Maximum
3,000
Number of Chargers Included
0
Includes Pivoting Head
Pivoting Head Not Included
Speed Control
Variable
Includes Vibration Reduction
Vibration Reduction Not Included
Tool Series
LXT(R)
Motor Type
Brushed
Stroke Rate - Minimum
0
Battery Chemistry
Li-Ion
Battery Platform
LXT(R)
Includes Adjustable Shoe
Shoe Adjustable
Battery Series
LXT(R)
Includes Battery
Tool Only

Description

Reciprocating Saw, Cordless, Series 18V LXT, Primary Saw Application General Purpose, Adjustable Shoe Yes, Tool Style Compact, Stroke Length 1/2 in, Stroke Type Orbital, Min. Strokes per Minute 0, Max. Strokes per Minute 3,000, Variable Speed Yes, Pivoting Head No, Vibration Reduction No, Tool Weight 3.7 lb, Wireless Tool Tracking No, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, Voltage 18 V DC, Battery Series LXT(R), Number of Batteries Included 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.