Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18V LXT Compact Vacuum Kit (2.0Ah)

  • Mfr # XLC02R1B

  • Zoro # G1798017


product price: $254.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Vacuum Filtration Type
Standard
Weight
2.7 lb
Vacuum Collection Type
Bagless
Battery Capacity
2 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XLC02R1B
Zoro #
G1798017
UPC #
088381842648
Country of Origin
Multiple

Dimensions

Tool Length
18-3/4"
Tank Size
0.65 qt.
Cleaning Path Width
8 1/2 in
Head Height Adjustment
Free-Flow

Details

Item
Cordless Upright Vacuum
Voltage
18 V
Vacuum Filtration Type
Standard
Weight
2.7 lb
Vacuum Collection Type
Bagless
Battery Capacity
2 Ah
Replacement Filter
Mfr. No. 451208-3, 443060-3
Includes
(1) Pre-Filter, (1) Cloth Vacuum Filter, (1) 8 in Black Floor Nozzle, (1) Black Crevice Nozzle Holder, (1) 6 in Black Crevice Nozzle, (1) Black Extension Attachment
Drain
No
Filter Type
Cloth
Corded/Cordless
Cordless
Standards
UL Listed
Corded/Banded
Cordless
Number of Batteries
1
Tool Weight
3.2 lb.
Features
2-Stage Filtration System, Storage Capacity, Strong Suction Power
Cordless Tool Battery Type
Li-Ion
Battery Pack Replacement
33RT41, 4NNN2, 33RT43, 38XU33, 52RW97
Battery Included
33RT41
Series
LXT
Brushless Motor
No
Number of Motor Stages
1
Vacuum Capacity
0 gal
Vacuum Pickup Type
Dry
No. Batteries Included
1
Includes Charger
Yes
Vacuum Power Source
Cordless
Includes Battery
Yes

Description

Upright Vacuum, Vacuum Power Source Cordless, Vacuum Collection Type Bagless, Vacuum Capacity 1/8 gal, Vacuum Filtration Type Standard, Filter Efficiency Not Applicable, Vacuum Pickup Type Dry, Cleaning Path Width 8 1/2 in, Vacuum Air Flow 46 cfm, Static Pressure 14 in, Sound Level 71 dB, Weight 2.7 lb, Motor Efficiency Type Brushed, Number of Motor Stages 1, Frequency Not Applicable, Voltage 18V DC, Head Height Adjustment Free-Flow, Series LXT(R)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.