Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18V LXT Compact Vacuum Kit (2.0Ah)

  • Mfr # XLC02RB1W

  • Zoro # G4385586


product price: $254.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Vacuum Filtration Type
Standard
Weight
2.7 lb
Vacuum Collection Type
Bagless
Battery Included / Bare Tool
Battery Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XLC02RB1W
Zoro #
G4385586
UPC #
088381689809
Country of Origin
Multiple

Dimensions

Tool Length
18-3/4"
Tank Size
1.3 pt.
Length
18 3/4 in
Head Height Adjustment
Free-Flow
Cleaning Path Width
8 1/2 in

Details

Item
Cordless Upright Vacuum
Voltage
18 V
Vacuum Filtration Type
Standard
Weight
2.7 lb
Vacuum Collection Type
Bagless
Battery Included / Bare Tool
Battery Included
Includes
Battery, Charger, Ivory Extension Attachment, Floor Nozzle, Crevice Nozzle, Pre-Filter, Cloth Filter
Corded/Banded
Cordless
Corded/Cordless
Cordless
Filter Type
Cloth
Tool Weight
2.7 lb.
Green Certification or Other Recognition
ENERGY STAR
Battery Included
Yes
Series
18V LXT(R)
Number of Motor Stages
2
Net Weight
2.7 lb.
Vacuum Capacity
0 gal
Cordless Tool Battery Type
Li-Ion
Warranty
3 yr.
No. Batteries Included
1
Vacuum Power Source
Cordless
Includes Charger
Yes
Includes Battery
Yes
Vacuum Pickup Type
Dry

Description

Upright Vacuum, Vacuum Power Source Cordless, Vacuum Collection Type Bagless, Vacuum Capacity 1/8 gal, Vacuum Filtration Type Standard, Filter Efficiency Not Applicable, Vacuum Pickup Type Dry, Cleaning Path Width 8 1/2 in, Vacuum Air Flow 46 cfm, Static Pressure 14 in, Sound Level 71 dB, Weight 2.7 lb, Motor Efficiency Type Brushed, Number of Motor Stages 2, Frequency Not Applicable, Voltage 18V DC, Length 18 3/4 in, Head Height Adjustment Free-Flow, Series LXT(R)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.