Zoro Homepage

18V LXT Compact Vacuum

  • Mfr # XLC02ZB

  • Zoro # G0336222


product price: $144.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Vacuum Filtration Type
Standard
Weight
3.2 lb
Vacuum Collection Type
Bagless
Brushless Motor
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XLC02ZB
Zoro #
G0336222
UPC #
088381842693
Country of Origin
Multiple

Dimensions

Tool Length
18-3/4"
Tank Size
0.65 qt.
Cleaning Path Width
8 1/2 in
Head Height Adjustment
Free-Flow

Description

Upright Vacuum, Vacuum Power Source Cordless, Vacuum Collection Type Bagless, Vacuum Capacity 1/8 gal, Vacuum Filtration Type Standard, Filter Efficiency Not Applicable, Vacuum Pickup Type Dry, Cleaning Path Width 8 1/2 in, Vacuum Air Flow 46 cfm, Static Pressure 14 in, Sound Level 71 dB, Weight 3.2 lb, Motor Efficiency Type Brushed, Number of Motor Stages 1, Frequency Not Applicable, Voltage 18V DC, Head Height Adjustment Free-Flow, Series LXT(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.