Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18V LXT Cordless Bagless Compact Stick Vacuum Cleaner White, Tool Only

  • Mfr # XLC02ZW

  • Zoro # G921875838


product price: $245.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XLC02ZW
Zoro #
G921875838
UPC #
88381658546
Country of Origin
Romania

Description

The XLC02ZW combines the convenience of cordless with the superior power-to-weight ratio of Makitas 18V Compact Lithium-Ion battery (sold separately). This compact yet powerful cordless vacuum has strong suction power for fast and efficient cleaning for use with or without the floor nozzle extension. At just 18-3/4 In. length the compact and lightweight design provides extra comfort with reduced operator fatigue and the angled design provides strong suction for fast and efficient cleaning. The floor extension and redesigned swivel floor nozzle attaches easily and includes a crevice nozzle for improved cleaning in tight spaces. The XLC02ZW delivers up to 20 minutes of continuous use from a single fully-charged 18V Compact Lithium-Ion battery sold separately. The improved filter has two locking tabs on each side to remain in place and the bagless 2-stage cloth filtration system allows for easier cleaning and quicker debris disposal. The XLC02ZW weighs just 2.7 Lb. (with battery sold separately) with a soft ergonomic grip handle that provides increased comfort on the job. Includes (1) white extension attachment (1) floor nozzle (1) crevice nozzle (1) pre-filter and (1) cloth vacuum filter.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.