Zoro Homepage

18V LXT Cordless Power Source

  • Mfr # ADP05

  • Zoro # G3963130


product price: $38.97
/ea

Key Features

For Use With
18V LXT Li-Ion Batteries
Features
USB Port, Belt Clip
Charger Input Voltage
14.4-18V DC
Battery Included / Bare Tool
Bare Tool
Category Type
Battery Charger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADP05
Zoro #
G3963130
UPC #
088381806954
Country of Origin
China

Dimensions

Manufacturer Warranty Length
3 yr. Limited

Details

Item
USB Power Source
For Use With
18V LXT Li-Ion Batteries
Features
USB Port, Belt Clip
Charger Input Voltage
14.4-18V DC
Battery Capacity
1.5 Ah, 2 Ah, 3 Ah, 4 Ah, 5 Ah, 6 Ah
Battery Included / Bare Tool
Bare Tool
Category Type
Battery Charger
Voltage
18V DC
Includes
No
Battery Included
No
Number of Ports
2
Cordless Tool Battery Type
Li-Ion
Charger Output Voltage
5V DC
Function
Charges Up to 2 USB, Compatible Electronic Devices Where AC Power is Not Available
Series
18V LXT
Corded/Cordless
Cordless
Number of Pieces
1
Wireless Tool Tracking
No
Plug Type
USB
Charger Class
Standard
Connection Type
USB
Battery Series
LXT
Battery Chemistry
Li-Ion

Description

Cordless Power Source,Li-Ion,2 Ports

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.