Zoro Homepage

18V LXT Cordless/Corded LED Work Light, 450-750 Lumens

  • Mfr # DML805

  • Zoro # G5233280


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Includes
Light Only
Features
Adjusting Knobs Enable the User to Direct the Flood Light to Desired Angle, Extreme Protection Technology (XPT) is Engineered for Improved Dust and Water Resistance for Operation in Harsh Conditions (Only with DC Power), Light will Flash to Alert User When Battery Charge is Low
Power Source
Cordless/Corded
Light Output Mode
High / Low
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DML805
Zoro #
G5233280
UPC #
088381699303
Country of Origin
China

Dimensions

Max. Height
12 7/8 in
Tool Length
8 3/8 in
Tool Height
12 7/8 in
Tool Width
10 1/4 in

Details

Item
Cordless Work Light
Voltage
18 V
Includes
Light Only
Features
Adjusting Knobs Enable the User to Direct the Flood Light to Desired Angle, Extreme Protection Technology (XPT) is Engineered for Improved Dust and Water Resistance for Operation in Harsh Conditions (Only with DC Power), Light will Flash to Alert User When Battery Charge is Low
Power Source
Cordless/Corded
Light Output Mode
High / Low
Tool Weight
6.1 lb
Series
LXT(R)
Corded/Cordless
Cordless
Corded/Banded
Cordless
Battery Included / Bare Tool
Bare Tool
Focus
Flood
Base Style
Floor Stand with Handle
Beam Distance
3 ft
Number of Batteries
1
Use With Battery Mfr. No.
BL1830
Lamp Type
LED
Water Penetration Rating
Not Rated
Switch Type
Push Button
Lumens
750 lm
Special Features
Battery or Corded Operation
Lamp Life
22,000 hr
Replacement Lamps
No
Included Charger
No
Run Time
10 hr, 20 hr
Product Type
Work Light
Brightness Level
450 lm, 750 lm
Cordless Tool Kit Contents
Bare Tool
Number of Light Output Modes
2
Lamp Life at Maximum Lumens Rating
10 hr
Battery Platform
LXT(R)
Number of Batteries Included
0
Minimum Brightness Level
450 lm
Maximum Brightness Level
750 lm
Head Type
Rotating
Lamp Life Battery Capacity Rating
6 Ah
Compatible Battery Model Number
BL1415, BL1415N, BL1430, BL1440, BL1450, BL1815, BL1815N, BL1820, BL1830, BL1840, BL1850
Mount Type
Freestanding

Description

Work Light, Battery Platform LXT(R), Series LXT(R), Light Output Mode High, Low, Brightness Level 450 lm, 750 lm, Maximum Brightness Level 750 lm, Minimum Brightness Level 450 lm, Mount Type Freestanding, Maximum Height 8 3/8 in, Head Type Rotating, Cordless Tool Kit Contents Bare Tool, Run Time 10 hr, 20 hr, Voltage 18V DC, Battery Included / Bare Tool Bare Tool, Beam Distance 3 ft, Compatible Battery Capacity 5 Ah

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.