Zoro Homepage

18V LXT Cut-Out Saw

  • Mfr # XDS01Z

  • Zoro # G7113666


product price: $279.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Tool Weight
4.2 lb
Includes
Cut-Out Saw Blade
Handle Type
Pistol Grip
Tool Length
9 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XDS01Z
Zoro #
G7113666
UPC #
088381826877
Country of Origin
Multiple

Dimensions

Tool Length
9 1/8 in
Cutting Depth
1 3/16 in
Adjustable Depth Guide
No

Details

Item
Cut-Out Tool
Voltage
18 V
Tool Weight
4.2 lb
Includes
Cut-Out Saw Blade
Handle Type
Pistol Grip
Features
Cuts Vertical and Overhead Applications, Rubberized Soft Grip Handle, Variable Speed Trigger
Series
18V LXT
Standards
ENERGY STAR Rated
Cordless Tool Battery Type
Li-Ion
Battery Capacity
6.0 Ah
Battery Included
No
Corded/Cordless
Cordless
Battery Pack Replacement
33RT43
Corded/Banded
Cordless
Brushless Motor
No
Charger Included
No
Built-In Light
Yes
Minimum Speed
0 RPM
Dust Management
Dust Port Swivels
Number of Batteries Included
0
Accessory Free Tool Change
No
Cordless Tool Kit Contents
(1) Bare Tool
Battery Series
LXT
Number of Speed Settings
Continuous
Case Included
No
Max. Speed
6,000 RPM
Power Source
Cordless

Description

Cut-Out Tool, Voltage 18V DC, Max. Speed 6,000 RPM, Collet Size 1/4 in, Adjustable Depth Guide No, Brushless Motor No, Battery Capacity Not Applicable, Cordless Tool Kit Contents (1) Bare Tool, Cutting Depth 1 3/16 in, Accessory Free Tool Change No, Safety Features Dust Collection/Vacuum System, Built-In Light Yes, Features Cuts Vertical and Overhead Applications, Rubberized Soft Grip Handle, Variable Speed Trigger, Dust Management Dust Box, Handle Type Pistol Grip, Minimum Speed 0 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.