Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18V LXT Drill, 1/2 in, 18 V DC

  • Mfr # XFD15ZB

  • Zoro # G303076198


product price: $134.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Chuck Size
1/2 in
Series
18V LXT
Brushless Motor
Yes
Tool Weight
2.9 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XFD15ZB
Zoro #
G303076198
UPC #
088381733076
Country of Origin
China

Dimensions

Chuck Size
1/2 in
Overall Length
5 7/8 in

Details

Item
Drill
Voltage
18 V DC
Includes
Tool Only
Series
18V LXT
Brushless Motor
Yes
Tool Weight
2.9 lb
Autofeed
No
Handle Type
Pistol Grip
Minimum Speed
0 RPM
Cordless Tool Kit Contents
(1) Bare Tool
Built-In Light
Yes
Power Source
Cordless
Variable Speed
Yes
Max. Speed
1,700 RPM
Number of Batteries Included
0
Number of Speed Settings
2
Charger Model
DC18RC
Cordless Drill Class
Subcompact
Battery Series
LXT(R)
Charger Included
No
Drilling Capacity in Wood
1 7/16 in
Drilling Capacity in Steel
1/2 in
Product Badging
(XPT) Extreme Protection Technology, Autostop, Star Protection Computer Controls(TM)
Speed - Maximum
1,700 RPM
Includes Battery
Tool Only
Safety Features
Electric Brake
Tool Series
LXT(R)
Battery Type
Pouch
Speed - Minimum
0 RPM
Includes Autofeed
Autofeed Not Included
Product Type
General Purpose
Battery Platform
LXT(R)
Chuck Type
Keyless
Battery Chemistry
Li-Ion
Motor Type
Brushless
Torque - Maximum
350 in-lb
Number of Chargers Included
0
Speed Control
Variable
Clutch Settings
21+Drill Mode
Torque - Minimum
0 in-lb
Built-In Light Type
Individual Light(s)

Description

Drill, Voltage 18 V DC, Battery Capacity Not Applicable, Brushless Motor Yes, 18V LXT Series, Chuck Size 1/2 in, Handle Type Pistol Grip, Tool Weight 2.9 lb, Includes Tool Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.