Grass Shears, 6-5/16 in Cut Cap, Non-Electrolyzed Nickel Plated 8 in L Blade, Bare Tool

  • Mfr # XMU04ZX
  • Zoro # G1957972
product price: 
$
164.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Blade Length
8 in
Overall Length
13-7/8 in
Cutting Capacity
6-5/16 in
Blade Material
Non-Electrolyzed Nickel Plated
Lock Type
Lock-off
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XMU04ZX
Zoro #
G1957972
UPC #
088381723442
Country of Origin
China

Dimensions

Blade Length
8 in
Overall Length
13-7/8 in
Cutting Width
6 5/16 in
Tool Length
13 7/8 in
Maximum Cutting Diameter
6 5/16 in

Details

Cutting Capacity
6-5/16 in
Blade Material
Non-Electrolyzed Nickel Plated
Lock Type
Lock-off
Grip Material
Rubberized soft grip
Bare Tool/Battery Included
Bare Tool
Blade Type
Dual Action
Features
2-in-1 Quick Blade Change, Easy to Operate 3 Stage Cutting Height Adjustment, 8" Dual Action Double-Sided Hedge Trimmer Blade, Ergonomic Rubberized Soft Grip; Tool-Less Blade Change; Anti-Vibration Handle
Tool Weight
2.4 lbs
Lock-off
Yes
Tool-Less Blade Change
Yes
Dual Action Blades
Yes
Includes
195267-4 Shear Blade Assembly Set, 198408-1 8 in Hedge Trimmer Blade Assembly, 451816-0 Hedge Trimmer Blade Cover, 452055-5 Grass Shear Blade Cover, 457426-1 Grass Receiver Attachment, XMU04Z18 V LXT(R) 6 5/16 in Grass Shear
Voltage
18 V
Blade Swivel Angle
0 Degrees
Item
Grass Shears
Cordless Tool Battery Type
Li-ion
Power Source
Cordless
Battery Platform
LXT(R)
Tool Series
LXT(R) Series
Run Time
3 hr
Number of Speeds
1
Speed Settings
Fixed
Battery Model Number
BL1850B
Blade Action
Yes
Anti-Vibration Handle
Yes
Product Type
Grass Shear
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Battery-Powered Grass Shear, Battery Platform LXT(R), Maximum Cutting Diameter 6 5/16 in, Cutting Width 6 5/16 in, Number of Speeds 1, Bare Tool/Battery Included Bare Tool, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Battery Capacity Not Applicable, Voltage 18 V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews