Zoro Homepage

18V LXT LED Flashlight

  • Mfr # DML801

  • Zoro # G4875254


product price: $79.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Lumens
120 lm, 240 lm
Power Source
Cordless
Includes
Tool Only
Features
Rubberized Soft Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DML801
Zoro #
G4875254
UPC #
088381675727
Country of Origin
China

Dimensions

Tool Length
15 in
Length
15"
Width
3.1"
Battery Size
18V
Tool Width
3 1/8 in
Maximum Height
4 9/16 in
Height
4.5"

Details

Item
Cordless Stick Light
Voltage
18 V
Lumens
120 lm, 240 lm
Power Source
Cordless
Includes
Tool Only
Features
Rubberized Soft Grip
Lamp Type
LED
Corded/Cordless
Cordless
Focus
Fixed
Water Penetration Rating
Not Rated
Number of Batteries
1
Switch Type
Button
Included Charger
No
Light Output Mode
High / Low
Lens Material
Polycarbonate
Battery Platform
18V LXT
Product Type
Stick Light
Cordless Tool Kit Contents
Bare Tool
Mount Type
Hang Hook
Lamp Life at Maximum Lumens Rating
17 hr
Head Type
Rotating
Brightness Level
120 lm, 240 lm
Number of Batteries Included
0
Minimum Brightness Level
120 lm
Maximum Brightness Level
240 lm
Compatible Charger Model Number
DC18RD
Run Time
17 hr
Compatible Battery Model Number
BL1415, BL1430, BL1440, BL1815, BL1815N, BL1830, BL1840
Maximum Head Rotation Angle
180 Degrees
Lamp Life Battery Capacity Rating
5 Ah
Number of Light Output Modes
2
Battery Life
9 Hour
Corded/Banded
Cordless
Battery Included / Bare Tool
Bare Tool

Description

Stick Light, Product Type Stick Light, Battery Platform LXT(R), Brightness Level 120 lm, 240 lm, Light Output Mode High, Half Brightness, Mount Type Hang Hook, Maximum Head Rotation Angle 180 Degrees , Cordless Tool Kit Contents Bare Tool, Run Time 17 hr, Voltage 18V DC, Battery Included / Bare Tool Bare Tool, Compatible Battery Model Number BL1415, BL1430, BL1440, BL1815, BL1815N, BL1830, BL1840, Compatible Charger Model Number DC18RD, Features Rubberized Soft Grip, Focus Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.