Zoro Homepage

18V LXT LED Lantern/Flashlight

  • Mfr # DML807

  • Zoro # G4120840


product price: $96.49
/ea
Free Shipping & Returns

Key Features

Lamp Type
LED
Lumens
610 lm
Replacement Lamps
No
Lamp Life
11 hr
Tool Length
14 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DML807
Zoro #
G4120840
UPC #
088381807975
Country of Origin
China

Dimensions

Tool Length
14 1/4 in
Tool Width
3 1/8 in
Maximum Height
4 3/4 in

Details

Item
Cordless Stick Light
Lamp Type
LED
Lumens
610 lm
Replacement Lamps
No
Lamp Life
11 hr
Water Penetration Rating
Not Rated
Number of Batteries
1
Light Output Mode
High / Low
Special Features
Built-In USB, Rubberized Soft Grip
Voltage
18 V
Corded/Cordless
Cordless
Series
LXT
Switch Type
Push Button
Focus
Wide
Tool Weight
2.2 lb
Included Charger
No
Power Source
Cordless
Number of Batteries Included
0
Battery Platform
18V LXT
Minimum Brightness Level
150 lm
Maximum Brightness Level
610 lm
Number of Light Output Modes
2
Compatible Battery Model Number
BL1415, BL1415N, BL1430, BL1440, BL1450, BL1815, BL1815N, BL1820, BL1820B, BL1830, BL1840, BL1840B, BL1850, BL1850B, BL1860B
Features
Built-in USB Port, Extreme Protection Technology (XPT), Rubberized Soft Grip
Brightness Level
150 lm, 300 lm, 610 lm
Lamp Life at Maximum Lumens Rating
11 hr
Run Time
36 hr
Product Type
Stick Light
Cordless Tool Kit Contents
Bare Tool
Mount Type
Hang Hook
Lamp Life Battery Capacity Rating
5 Ah
Use With Battery Mfr. No.
BL1830
Corded/Banded
Cordless
Battery Included / Bare Tool
Bare Tool

Description

Stick Light, Product Type Stick Light, Battery Platform LXT(R), Brightness Level 150 lm, 300 lm, 610 lm, Light Output Mode High, Low, Mount Type Hang Hook, Cordless Tool Kit Contents Bare Tool, Run Time 36 hr, Voltage 18V DC, Battery Included / Bare Tool Bare Tool, Compatible Battery Model Number BL1415, BL1415N, BL1430, BL1440, BL1450, BL1815, BL1815N, BL1820, BL1820B, BL1830, BL1840, BL1840B, BL1850, BL1850B, BL1860B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.