Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18V LXT Lithium-Ion 4-1/2'' - 5'' Brushless Cordless Angle Grinder/Cut-Off Tool, Tool Only

  • Mfr # XAG04Z

  • Zoro # G821875587


product price: $246.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XAG04Z
Zoro #
G821875587
UPC #
88381684613
Country of Origin
China

Description

Makita delivers corded grinding performance without the cord with the 18V LXT lithium-ion brushless 4-1/2 In. - 5 In. cordless angle grinder/cut-off tool. Powered by a Makita brushless motor for longer run time increased power and speed and longer tool life. For the most demanding applications Makitas exclusive Automatic Speed Change Technology automatically adjusts speed and torque during operation for optimal performance. 3-stage LED (light emitting diode) gauge indicates battery charge level. AFT turns the motor off if rotation of the wheel is suddenly forced to stop. Rubberized soft grip provides increased comfort on the job. Slide switch with lock-on for operator convenience. Soft start suppresses start-up reaction for smooth start-ups and longer gear life. Spiral bevel gears for smoother rotations and a more efficient transfer of energy. Anti-restart protection engineered to prevent motor start up when battery is inserted with switch locked on. Efficient internal cooling is engineered for optimum performance. Wire mesh intake covers are engineered to prevent debris from entering motor. Equipped with Star Protection Computer Controls to protect against overloading over-discharging and over-heating. The XAG04Z is ideal for grinding cutting and sanding a wide range of materials including tile concrete pipe conduit and more. Includes (1) 5 In. x 1/4 In. x 7/8 In. 36 grit INOX grinding wheel (A-95962) (1) 5 In. stainless steel ultra thin cut-off wheel (B-46165) (1) side handle (158237-4) (1) lock nut wrench (782424-9) and (1) 5 In. tool-less wheel guard (126687-1) Tool Only - battery and charger not included.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.