Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18V LXT Lithium-Ion 4-1/2'' - 5'' Brushless Cordless Paddle Switch Angle Grinder, Tool Only

  • Mfr # XAG11Z

  • Zoro # G521865208


product price: $305.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XAG11Z
Zoro #
G521865208
UPC #
88381814942
Country of Origin
China

Description

Makita delivers corded grinding performance without the cord with the 18V LXT Lithium-Ion Brushless 4-1/2 In. / 5 In. Cut-Off/Angle Grinder with Paddle Switch (model XAG11Z tool only batteries and charger sold separately). Its powered by a Makita brushless motor for longer run time increased power and speed and longer tool life. For the most demanding applications Makitas exclusive Automatic Speed Change Technology automatically adjusts speed and torque during operation for optimal performance. For added convenience the XAG11Z has an electric brake that stops the wheel in 2 seconds or less upon release of the paddle switch. The XAG11Z is ideal for grinding cutting and sanding a wide range of materials including tile concrete pipe conduit and more. Its part of Makitas expanding 18V Lithium-Ion system the worlds largest cordless tool system powered by 18V Lithium-Ion slide-style batteries. Makita 18V Lithium-Ion batteries have the fastest charge times in their categories so they spend more time working and less time sitting on the charger. For improved tool performance and extended battery life Makita created Star Protection Computer Controls. Star Protection is communication technology that allows the Star Protection-equipped tool and battery to exchange data in real time and monitor conditions during use to protect against overloading over-discharging and overheating. For increased versatility the tool can also be powered by Makita 18V LXT and Compact Lithium-Ion batteries with the Star Symbol on the battery indicating Star Protection inside. Tool Only - battery and charger not included.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.