
18V LXT Lithium-Ion Cordless Oscillating Tool, Tool Only
Mfr # XMT03Z
Zoro # G921873889
product price:Â $235.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
XMT03Z
Zoro #
G921873889
UPC #
88381667708
Country of Origin
China
Description
Corded speed and power without the cord. Up to 15 minutes run time with 18V LXT Lithium-Ion battery. Variable speed control dial enables user to match the speed to the application. 3.2 deg (degree) oscillation angle engineered for faster more aggressive cutting and sanding. Small diameter barrel grip of only 2-3/8 and weighs only 4.5 lb (pound) for improved handling and operator comfort. Large on/off slide switch with lock-on button for operator convenience. Built-in LED (Light Emitting Diode) light illuminates the work area. Soft start feature for smooth start ups and optimal control. Tool-less clamp system for fast accessory installation. Battery capacity warning system turns on indicator light and is engineered to automatically stop motor to notify user when it is time to recharge the battery. Ideal for wood flooring tile plaster Sheetrock wood PVC (polyvinyl chloride) and a variety of other applications. Includes (1) 1-1/4 In. plunge cut blade (A-95255) and accessory adapters (313248-8 and 313249-6). Tool Only - battery and charger not included.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.