Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18V LXT Starter Pack (4.0Ah)

  • Mfr # BL1840BDC1

  • Zoro # G3880731


product price: $209.00
/ea
Free Shipping & Returns

Key Features

For Use With
Makita 18V LXT Cordless Tools
Features
16 Contact Terminals, Impact Resistance Outer Case, LED Battery Charge Level Indicator, Reaches Full Charge in 40 Mins, Resists Self Discharge, Shock Absorbing Inner Liner
Category Type
Battery Pack
Voltage
18 V
Cordless Tool Battery Type
Li-Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BL1840BDC1
Zoro #
G3880731
UPC #
088381466745
Country of Origin
United States

Details

Item
Battery and Charger Kit
For Use With
Makita 18V LXT Cordless Tools
Features
16 Contact Terminals, Impact Resistance Outer Case, LED Battery Charge Level Indicator, Reaches Full Charge in 40 Mins, Resists Self Discharge, Shock Absorbing Inner Liner
Category Type
Battery Pack
Voltage
18 V
Cordless Tool Battery Type
Li-Ion
For Battery Voltage
18V
Charger Input Voltage
120V AC
Series
LXT(R)
Battery Capacity
4 Ah
Battery Included / Bare Tool
Battery Included
Includes
Battery, Charger
Included Charger
DC18RC
Charger Included
Yes
Number of Batteries Included
1
Battery Series
LXT(R)
Included Charger Class
Rapid
Number of Cells
10
Weight
1.4 lb
Automatic Shut-Off
Yes
Cordless Tool Kit Contents
(1) Battery; (1) Charger
Wireless Tool Tracking
No
Cordless Tool Battery Platform
18V LXT
Battery Chemistry
Li-ion
Charger Model
DC18RC

Description

Battery and Charger Kit, Battery Capacity 4 Ah, Battery Chemistry Li-Ion, Charger Included Yes, Number of Batteries Included 1, Voltage 18V DC, Cordless Tool Kit Contents (1) Battery; (1) Charger, Included Charger Class Rapid, Charger Input Voltage 120V AC, Automatic Shut-Off Yes, Number of Cells 10, Battery Series LXT(R), Cordless Tool Battery Platform 18V LXT, Weight 1.4 lb, Wireless Tool Tracking No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.