Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18V LXT Starter Pack (5.0Ah)

  • Mfr # BL1850BDC1

  • Zoro # G3880725


product price: $229.00
/ea
Free Shipping & Returns

Key Features

For Use With
Makita 18V LXT Cordless Tools
Features
16 Contact Terminals, Impact Resistance Outer Case, LED Battery Charge Level Indicator, Reaches Full Charge in 45 Mins, Resists Self Discharge, Shock Absorbing Inner Liner
For Battery Voltage
18V
Cordless Tool Battery Type
Li-Ion
Category Type
Battery Pack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL1850BDC1
Zoro #
G3880725
UPC #
088381466752
Country of Origin
United States

Details

Item
Battery and Charger Kit
For Use With
Makita 18V LXT Cordless Tools
Features
16 Contact Terminals, Impact Resistance Outer Case, LED Battery Charge Level Indicator, Reaches Full Charge in 45 Mins, Resists Self Discharge, Shock Absorbing Inner Liner
For Battery Voltage
18V
Cordless Tool Battery Type
Li-Ion
Category Type
Battery Pack
Voltage
18 V
Battery Included / Bare Tool
Battery Included
Includes
Battery, Charger
Battery Capacity
5 Ah
Series
LXT(R)
Charger Input Voltage
120V AC
Included Charger
DC18RC
Wireless Tool Tracking
No
Battery Series
LXT(R)
Automatic Shut-Off
Yes
Number of Cells
10
Number of Batteries Included
1
Included Charger Class
Rapid
Charger Included
Yes
Weight
1.4 lb
Cordless Tool Battery Platform
18V LXT
Cordless Tool Kit Contents
(1) Battery; (1) Charger
Battery Chemistry
Li-ion
Charger Model
DC18RC

Description

Battery and Charger Kit, Battery Capacity 5 Ah, Battery Chemistry Li-Ion, Charger Included Yes, Number of Batteries Included 1, Voltage 18V DC, Cordless Tool Kit Contents (1) Battery; (1) Charger, Included Charger Class Rapid, Charger Input Voltage 120V AC, Automatic Shut-Off Yes, Number of Cells 10, Battery Series LXT(R), Cordless Tool Battery Platform 18V LXT, Weight 1.4 lb, Wireless Tool Tracking No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.