18V LXT Sub-Compact Brushless 1/2" Impact Wrench, Pin Detent

  • Mfr # XWT13ZB

  • Zoro # G8156427


product price: $214.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1/2 in
Max. Torque
155 ft-lb
Number of Batteries Included
0
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XWT13ZB
Zoro #
G8156427
UPC #
088381871297
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
5 7/8 in
Head Width
1 1/2 in

Details

Voltage
18 V DC
Max. Torque
155 ft-lb
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
2,000, 3,600
Free Speed
2,400 RPM
Fastening Torque
155 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
2
Features
Equipped with Star Protection Computer Controls(TM), Makita's Proprietary Hammer and Anvil Impact Mechanism are Manufactured using the Best Raw Materials with the Highest Quality Steel and Unique Heat Hardening Process for Maximum Fastening and Driving Power
Handle Type
Pistol Grip
Standards
UL Listed
Housing Material
Steel
Corded/Cordless
Cordless
Tool Weight
2.7 lb
Battery Included
No
Cordless Tool Battery Type
Li-Ion
Series
LXT
Handle Material
Rubber Overmold
Drive Type
Standard
Drive Configuration
Square
Anvil Impact Action
Mechanical
Clutch Style
Impact
Impact Rated
Impact Rated
Case Included
No
Cordless Tool Kit Contents
(1) Bare Tool
Tool Style
Compact
Power to Weight Ratio
90.7 ft-lb/lb
Charger Included
No
Lock-Off Switch
No
Wireless Tool Tracking
No
Breakaway Torque
245 ft-lb
Reaction Bar
No
Retainer Type
Pin Detent
Actuation
Trigger
Built-In Light
Yes
Battery Series
LXT(R)
Battery Model No.
38XU33, 33RT43, 4NNN2, 33RT41, 52RW97
Charger Model
4NNN4
Safety Features
Electric Brake
Motor Type
Brushless
Product Badging
Autostop
Includes Case
Case Not Included
Number of Chargers Included
0
Drive Shape
Square
Includes Reaction Bar
No Reaction Bar
Battery Chemistry
Li-Ion
Speed Control
Variable
Anvil Style
Standard
Includes Lock-Off Switch
No Lock-Off Switch
Tool Series
LXT(R)
Battery Platform
LXT(R)
Built-In Light Type
Individual Light(s)
No Load Speed
2,400 RPM
Throttle Type
Trigger
Torque - Maximum
155 ft-lb

Description

Cordless Impact Wrenches, Impact Wrench, Drive Size 1/2 in, Drive Configuration Square, Max. Torque 155 ft-lb, Bare Tool, Voltage 18 V DC, Series LXT, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 3600, Max. No Load RPM 2400, Cordless, Handle Type Pistol Grip, Battery Capacity Not Applicable, Tool Length 5-15/16 In., Tool Weight 2.7 lb, Clutch Style Impact, Battery Included No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.