Zoro Homepage

18V LXT(R) Brushless Jig Saw, Tool Only

  • Mfr # XVJ04Z

  • Zoro # G416266943


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Tool Weight
5.2 lb
Speed Control
Variable
Features
3 Orbital Settings Plus Straight Cutting for Use in A Wide Range of Materials, Built-In Dust Blower Clears the Line of Cut for Increased Accuracy, Cuts upto 135 ft of 1 in MDF on a Single Charge Using 5.0ah Battery Bl1850b (Battery Not Included), Equipped with Star Protection Computer Controls(TM) to Protect Against Overloading Over-Discharging and Over-Heating, Makita-Built Brushless Variable Speed Motor Delivers 0 to 3,000 Strokes Per Minute for Faster and more Efficient Cutting, Soft Start Feature for Smooth Start-Ups
Battery Capacity
5.0Ah
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XVJ04Z
Zoro #
G416266943
UPC #
088381762557
Country of Origin
China

Dimensions

Stroke Length
7/8 in
Overall Length
10 1/4 in

Details

Tool Weight
5.2 lb
Speed Control
Variable
Features
3 Orbital Settings Plus Straight Cutting for Use in A Wide Range of Materials, Built-In Dust Blower Clears the Line of Cut for Increased Accuracy, Cuts upto 135 ft of 1 in MDF on a Single Charge Using 5.0ah Battery Bl1850b (Battery Not Included), Equipped with Star Protection Computer Controls(TM) to Protect Against Overloading Over-Discharging and Over-Heating, Makita-Built Brushless Variable Speed Motor Delivers 0 to 3,000 Strokes Per Minute for Faster and more Efficient Cutting, Soft Start Feature for Smooth Start-Ups
Battery Capacity
5.0Ah
Power Source
Cordless
Includes
Jig Saw Blade B-50 T Shank 3 15/16 in x 9TPI Wood Cutting, Jig Saw Blade B-51 T Shank 3 15/16 in x 14TPI Metal Cutting, Jig Saw Blade B-52 T Shank 3 15/16 in x 9TPI Wood/Metal Cutting
Item
Brushless Jig Saw, Tool Only
Voltage
18 V DC
Battery Series
LXT(R)
Tool Series
LXT(R)
Battery Chemistry
Li-Ion
Stroke Rate - Maximum
3,000 stroke/min
Bevel Tilt Direction
Left, Right
Battery Manufacturing Model Number
BL1850B
Bevel Angle - Left
45 Degrees
Includes Battery
Tool Only
Stroke Rate - Minimum
0 stroke/min
Number of Chargers Included
0
Blade Shank Type
T-Shank
Bevel Angle - Right
45 Degrees
Charger Manufacturing Model Number
DC18RC; DC18RD; DC18RE; DC18SD; DC18SE; DC18SF; DC18SH
Motor Type
Brushless
Stroke Type
Orbital, Straight
Throttle Type
Trigger
Number of Batteries Included
0
Blade Clamp Type
Lever Lock
Battery Platform
LXT(R)
Product Badging
Autostop
Battery Type
Pouch

Description

Jig Saw, Voltage 18 V DC, Blade Shank Type T-Shank, Number of Batteries Included 0, Battery Capacity 5.0Ah, Battery Series LXT(R), Stroke Type Orbital, Straight, Blade Clamp Type Lever Lock, Throttle Type Trigger, Tool Weight 5.2 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.