Shop MAKITA
See all product information
Create Account
18V LXT(R) COMBO KIT
Mfr # XT272R
Zoro # G022603705
product price:Â
$
512.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
All Product Types Included
Impact Wrench, Impact Driver, Charger
Other Tool and Accessory Manufacturing Model Number
DC18RC/DC18RA, XDT11, XDT11R, XWT06Z
Voltage
18 V DC
Battery Platform
LXT(R)
Impact Wrench - Drive Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XT272R
- Zoro #
- G022603705
- UPC #
- 088381833196
- Country of Origin
- China
Dimensions
- Impact Wrench - Drive Size
- 3/8 in
Details
- All Product Types Included
- Impact Wrench, Impact Driver, Charger
- Other Tool and Accessory Manufacturing Model Number
- DC18RC/DC18RA, XDT11, XDT11R, XWT06Z
- Voltage
- 18 V DC
- Battery Platform
- LXT(R)
- Item
- Cordless Tool Combination Kit
- Charger Manufacturing Model Number
- DC18RC
- Impact Wrench - Manufacturing Model Number
- XWT06Z
- Battery Manufacturing Model Number
- DC18RA
- Number of Batteries Included
- 2
- Includes Battery
- Battery Included
- Number of Chargers Included
- 1
- Number of Tools
- 2
- Battery Capacity
- (1) 2.0 Ah
- Power Source
- Cordless
- Battery Chemistry
- Li-Ion
- Battery Series
- LXT(R)
- Tool Series
- 18 Volt
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Description
Cordless Tool Combination Kit, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (1) 2.0 Ah, Number of Batteries Included 2, Battery Series LXT(R)
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.