Zoro Homepage

18VLiIon40Ah Battery

  • Mfr # BL1840B

  • Zoro # G408622238


product price: $174.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL1840B
Zoro #
G408622238
UPC #
88381463898
Country of Origin
United States

Description

18V LXT, Lithium Ion, 40Ah, Battery, Extended Run Time, Powers 18V LXT 18V Compact Tools, Integrated LED Battery Charge Level Indicator Allows User To Monitor Battery Charge, Provides Up To 35 More Run Time Per Charge, Reaches Full Charge In 40 Minutes Or Less, Compatible Only With Star Protection Tools, Indicated By The Star Symbol Or Yellow Battery, Receiver Under The Tool, Delivers Consistent Power Run Time In Extreme Temperatures Even In Winter 4 Degrees Fahrenheit 20 Degrees Celsius, Equipped With Star Protection Computer Controls To Protect Against Overloading, Over Discharging Over Heating, Impact Resistant Outer Case Shock Absorbing Inner Liner Are Engineered To Protect The Battery, 16 Contact Terminals Maintain A Constant Connection With The Tool To Help Prevent Power Loss Or Fluctuation, Even During High Vibration Application

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.