Zoro Homepage

2-1/2" Angled Finish Nailer, 15 Gauge

  • Mfr # AF635

  • Zoro # G0326949


product price: $249.00
/ea
Free Shipping & Returns

Key Features

Air Inlet
1/4 in NPT
Features
2 Mode Selector Switch for Control Over Nailing Operation, Efficient Motor Design Offers Leading Power Performance, Multi Directional Exhaust Port Directs Exhaust Air Away from Operator, Nail Lock Out Mechanism Protects Tool and Work Surface from Dry Fires
Includes
Air Fitting, No Mar Tips (2), Pneumatic Nailer Oil, Safety Glasses, Tool Case
Firing Mode
Contact, Trigger
Tool Weight
4 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF635
Zoro #
G0326949
UPC #
-
Country of Origin
China

Dimensions

Depth Control
Yes
Min. Hose Size
1/4 in
For Nail Length Range
1 1/4 in to 2 1/2 in
Overall Width
3 15/16 in
Overall Height
12 1/8 in
Overall Length
13 3/8 in

Details

Item
Nail Gun
Air Inlet
1/4 in NPT
Features
2 Mode Selector Switch for Control Over Nailing Operation, Efficient Motor Design Offers Leading Power Performance, Multi Directional Exhaust Port Directs Exhaust Air Away from Operator, Nail Lock Out Mechanism Protects Tool and Work Surface from Dry Fires
Includes
Air Fitting, No Mar Tips (2), Pneumatic Nailer Oil, Safety Glasses, Tool Case
Firing Mode
Contact, Trigger
Tool Weight
4 lb
Collation Type
Glue
Collation Angle
34¿
Tip
No-Mar
Housing Material
Aluminum (Magazine), Magnesium
Nail Capacity
100
Handle Type
Integrated Rubber Soft Grip
Built-In Light
No
For Nail Gauge
15 ga
Nail Gun Type
Finish
Max. Air Pressure
120 psi
For Nail Head Style
Angle
Min. Air Pressure
70 psi
Air Consumption
3.1 scfm
Collation Style
Strip
Air Pressure Range
70 to 120 psi
Air Pressure
70 psi

Description

Nail Gun, Power Source Air-Powered, Air Consumption 3.1 scfm, Air Inlet 1/4 in NPT, Air Pressure 70 psi, Air Pressure Range 70 to 120 psi, Max. Air Pressure 120 psi, Min. Air Pressure 70 psi, Min. Hose Size 1/4 in, Exhaust Location Adjustable, Tool Brand Makita, Firing Mode Bump, Sequential, Tip No-Mar, Depth Control Yes, Collation Style Strip, Collation Type Glue, Collation Angle 34 Degrees , For Nail Gauge 15 ga, For Nail Head Style Angle, For Nail Length Range 1 1/4 in to 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.