Zoro Homepage

2-1/4 HP* D-Handle Router

  • Mfr # RD1101

  • Zoro # G7541807


product price: $344.00
/ea
Free Shipping & Returns

Key Features

HP
2 1/4 hp
Voltage
120V AC
Amps
11 A
Tool Length (In.)
8 3/4 in
Bearings
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD1101
Zoro #
G7541807
UPC #
088381032582
Country of Origin
Multiple

Dimensions

Tool Length (In.)
8 3/4 in
Overall Depth (In.)
8 3/4 in
Overall Height
8 3/4 in
Overall Depth
8 3/4 in
Shank Diameter
0.25 in, 0.5 in
Collet Size
1/4 in, 1/2 in
Cord Length
9 ft

Details

Item
Router
HP
2 1/4 hp
Voltage
120V AC
Amps
11 A
Bearings
Ball
Corded/Banded
Corded
Speed Type
Variable
Power Source
Corded
Tool Weight (Lb.)
7.9
Switch
Trigger
Corded/Cordless
Corded
No Load RPM
8000 to 24,000
Includes
1/2 in Collet, 1/4 in Collet with Nut, Wrench
Handle
D
Cord
9 ft
Tool Weight
7.9 lb
Base Type
Fixed
Minimum Speed
8,000 RPM
Maximum Sound Level
81 dB
Product Type
Router
Speed Setting
Variable
Horsepower
2.25 hp
Start Type
Soft-Start
Current
11 A
Router Class
Mid-Size
Number of Bases Included
1
Handle Type
D-Handle
Plug Type
Three-Prong
Maximum Speed
24,000 RPM
Number of Speed Settings
6
Housing Material
Aluminum
Kit Contents
1/2 in Collet, 1/4 in Collet with Nut, Wrench

Description

Router, Product Type Router, Power Source Corded, Base Type Fixed, Horsepower 2.25 hp, Current 11 A, Maximum Speed 24,000 RPM, Number of Speed Settings 6, Speed Setting Variable, Collet Size 1/4 in, 1/2 in, Voltage 120V AC, Router Class Mid-Size, Handle Type D-Handle, Start Type Soft-Start, Kit Contents 1/2 in Collet, 1/4 in Collet with Nut, Wrench, Tool Weight 7.9 lb, Includes 1/2 in Collet, 1/4 in Collet with Nut, Wrench, Cord Length 9 ft, Housing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.