Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/4 HP* Router

  • Mfr # RF1101

  • Zoro # G4311885


product price: $299.00
/ea
Free Shipping & Returns

Key Features

HP
2 1/4 hp
Voltage
120V AC
Amps
11 A
Bearings
Ball
Cord
9 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF1101
Zoro #
G4311885
UPC #
088381032568
Country of Origin
Multiple

Dimensions

Tool Length (In.)
8 3/4 in
Overall Depth (In.)
8 3/4 in
Overall Height
8 3/4 in
Overall Depth
8 3/4 in
Plunge Depth Capacity
2 5/8 in
Cord Length
9 ft
Shank Diameter
0.25 in, 0.5 in
Collet Size
1/4 in, 1/2 in

Details

Item
Router
HP
2 1/4 hp
Voltage
120V AC
Amps
11 A
Bearings
Ball
Cord
9 ft
No Load RPM
8000 to 24,000
Handle
Ergonomic
Speed Type
Variable
Includes
1/2 in Collet, 1/4 in Collet with Nut, Wrench
Corded/Banded
Corded
Corded/Cordless
Corded
Power Source
Corded
Tool Weight (Lb.)
7.2
Switch
Toggle
Tool Weight
7.2 lb
Plug Type
Three-Prong
Product Type
Router
Router Class
Mid-Size
Handle Type
Standard Double Grip
Number of Speed Settings
6
Minimum Speed
8,000 RPM
Start Type
Soft-Start
Base Type
Plunge
Housing Material
Aluminum
Kit Contents
1/2 in Collet, 1/4 in Collet with Nut, Wrench
Current
11 A
Number of Bases Included
1
Maximum Sound Level
81 dB
Speed Setting
Variable
Maximum Speed
24,000 RPM
Horsepower
2.25 hp

Description

Router, Product Type Router, Power Source Corded, Base Type Plunge, Horsepower 2.25 hp, Current 11 A, Maximum Speed 24,000 RPM, Number of Speed Settings 6, Speed Setting Variable, Collet Size 1/4 in, 1/2 in, Plunge Depth Capacity 2 5/8 in, Voltage 120V AC, Router Class Mid-Size, Handle Type Standard Double Grip, Start Type Soft-Start, Kit Contents 1/2 in Collet, 1/4 in Collet with Nut, Wrench, Tool Weight 7.2 lb, Includes 1/2 in Collet, 1/4 in Collet with Nut, Wrench, Cord Length 9 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.