Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-5/8" Bi-Metal Hole Saw Bit

  • Mfr # 714031-A

  • Zoro # G4002437


product price: $15.99
/ea

Key Features

Primary Saw Application
Wood, Steel
Saw Dia.
2-5/8"
Tooth Material
Bi-Metal
Arbor Design
Arbor Not Included
Thread Size
5/8"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
714031-A
Zoro #
G4002437
UPC #
088381903004
Country of Origin
United States

Dimensions

Saw Dia.
2-5/8"
Thread Size
5/8"-18

Details

Primary Saw Application
Wood, Steel
Tooth Material
Bi-Metal
Arbor Design
Arbor Not Included
Teeth per Inch
4/6
Item
Hole Saw
Impact Rated
No
Hole Saw Product Grouping
Hole Saws

Description

Hole Saw Bit,2-5/8 In., Impact Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.