Zoro Homepage

2-5/8" SDS-MAX or Spline Rotary Hammer Core Bit

  • Mfr # B-66656

  • Zoro # G0602647


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Shank Type - Machining
SDS-MAX or Spline
Overall Length
4 in
Drill Bit Size
2 5/8 in
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-66656
Zoro #
G0602647
UPC #
088381539562
Country of Origin
Multiple

Dimensions

Overall Length
4 in
Drill Bit Size
2 5/8 in
Maximum Drilling Depth
4 in

Details

Item
Hammer Drill Bit
Shank Type - Machining
SDS-MAX or Spline
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Impact Rated
No
Percussion Rated
Yes
Decimal Equivalent
2.625
Measurement System
Fractional Inch
Cutting Direction
Right Hand
Primary Material Application
Concrete, Masonry
For Tool Type
Rotary Hammer

Description

Hammer Drill Bit, 2 5/8 in Drill Bit Size, 4 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.