Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2'' SPLINE Rotary Hammer

  • Mfr # HR5000

  • Zoro # G7054503


product price: $1,329.00
/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Impact Energy
8.7 ft-lb
Includes
Carrying Case, Hex Wrench
Blows per Minute
2100
Core Bit Capacity
5 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR5000
Zoro #
G7054503
UPC #
088381003360
Country of Origin
Multiple

Dimensions

Tool Length
18 3/4 in
Cord Length
16 ft

Details

Item
Rotary Hammer Kit
Voltage
120 V
Impact Energy
8.7 ft-lb
Includes
Carrying Case, Hex Wrench
Blows per Minute
2100
Core Bit Capacity
5 7/8 in
Features
2-Mode
Solid Bit Capacity
2 in
Corded/Cordless
Corded
Cord
16 ft
Amps
11.0 A
Tool Weight
21.8 lb
Reversing
Yes
No Load RPM
260
Rotary Hammer Product Grouping
Rotary Hammer Kits
Standards
CSA Certified, UL Listed
Stop Rotation
No
Corded/Banded
Corded
Core Bit Capacity in Concrete
5 7/8 in
Current
11 A
Reversible
Yes
Solid Bit Capacity in Concrete
2 in
Maximum Blows per Minute
2,100 bpm
Maximum Speed
260 RPM

Description

Rotary Hammer Kit, Solid Bit Capacity in Concrete 2 in, Current 11 A, Voltage 120 V, Maximum Blows per Minute 2,100 bpm, Impact Energy 8.7 ft-lb, Blows per Minute 2100, Cord Length 16 ft, Core Bit Capacity in Concrete 5 7/8 in, Includes Carrying Case, Hex Wrench, Maximum Speed 260 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.