Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.0 HP* Big Bore Air Compressor

  • Mfr # MAC700

  • Zoro # G5174836


product price: $299.00
/ea
Free Shipping & Returns

Key Features

Tank Size
2.6 gal.
Voltage
120v
Max. Pressure
130 psi
HP
2
Tank Type
Hot Dog
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAC700
Zoro #
G5174836
UPC #
088381053525
Country of Origin
Multiple

Dimensions

Tank Size
2.6 gal.
Overall Length
19.5 in
Overall Height
23.5 in
Overall Width
11.5 in
Tank Size - Air Compressor
2.6 gal
Air Tank Size
2.6 gal

Details

Voltage
120v
Max. Pressure
130 psi
HP
2
Tank Type
Hot Dog
Free Air CFM @ Max. Pressure
3.3 @ 90 psi
Includes
Compressor Oil
Compressor Type
Oil Lubricated Air Compressor
Weight
52 lb
Standards
CSA, UL Listed
Cylinder Material
Cast Iron
Free Air CFM @ 90 PSI - Air Compressor
3.3
Tank Style - Air Compressor
Hot Dog
Weight - Air Compressor
52 lb
Item - Air Compressor
Portable Air Compressor
Full Load Amps
12.4
Item
Portable Air Compressor
Lubrication Type
Oil Lubricated
dBA @ 3 Feet
80.0
Max. Pressure - Air Compressor
130 psi
Motor RPM
1,730 RPM
Lubrication Type - Air compressor
Oil Lubricated
HP - Air Compressor
2.0 hp
Input Voltage - Air Compressor
120V AC
Free Air CFM @ 90 PSI
3.3
Avg. Pump Life
2,000 hr
Electrical Connection
Cord with Plugs
Maximum Speed
1,730 RPM
Maximum Operating Pressure
130 psi
Output Power
2 hp
Air Tank Style
Hot Dog
Duty Cycle
Intermittent
Pump Type
Piston
Average Pump Life
2,000 hr
Current Rating
15 A
Thermal Protection
Built-In
Sound Level
80 dBA
Free Air Flow Rate
3.3 cfm
Number of Cylinders
1
Valve Type
Ball
Input Voltage
120V AC

Description

Portable Air Compressor, Lubrication Type Oil Lubricated, Air Tank Style Hot Dog, Output Power 2 hp, Free Air Flow Rate 3.3 cfm, Maximum Operating Pressure 130 psi, Air Tank Size 2.6 gal, Input Voltage 120V AC, Current Rating 15 A, Sound Level 80 dBA, Weight 52 lb, Pump Type Piston

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.