Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20 lb. 3/4" Hex Demolition Hammer, 10.0A

  • Mfr # HM1211B

  • Zoro # G6931032


product price: $879.00
/ea
Free Shipping & Returns

Key Features

Demolition Tool Product Grouping
Demolition Hammer Kits
Amps
10.0 A
Blows per Minute
0 to 2,000
Drive System
3/4 in Hex
Handle Type
Chipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM1211B
Zoro #
G6931032
UPC #
088381012287
Country of Origin
Multiple

Dimensions

Tool Length
19 5/16 in

Details

Item
Demolition Hammer Kit
Demolition Tool Product Grouping
Demolition Hammer Kits
Amps
10.0 A
Blows per Minute
0 to 2,000
Drive System
3/4 in Hex
Handle Type
Chipper
Impact Energy
10.5 ft-lb
Corded/Cordless
Corded
Corded/Banded
Corded
Tool Weight
20.7 lb
Features
Automatic Brush Cut Off
Includes
Carrying Case, Hex Wrench
Voltage
120V AC
Application
Chiseling, Demolition, Scaling
Chuck Style
3/4 in Hex
Power Source
Corded
Current
10 A
Minimum Blows per Minute
0 bpm
Handle Grip Material
Rubber
Maximum Blows per Minute
2,000 bpm
Retainer Style
Interlocking Steel Laminations
Vibration Level
25 m/sq sec
Kit Contents
(1) Bare Tool, (1) Hex Wrench
Sound Level
96 dB
Number of Speed Settings
Continuous
Motor Type
Electric

Description

Demolition Hammer Kit, Handle Type Chipper, Chuck Style 3/4 in Hex, Impact Energy 10.5 ft-lb, Maximum Blows per Minute 2,000 bpm, Tool Weight 20.7 lb, Current 10 A, Number of Speed Settings Continuous, Vibration Level 25 m/sq sec, Sound Level 96 dB, Voltage 120V AC, Power Source Corded, Kit Contents (1) Bare Tool, (1) Hex Wrench, Minimum Blows per Minute 0 bpm, Application Chiseling, Demolition, Scaling, Blows per Minute 0 to 2,000, Handle Grip Material Rubber, Motor Type Electric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.