24V Makstar Ni-MH 2.0Ah Battery BH2420
Mfr # 193737-7
Zoro # G0324873
product price: $231.99
/ea
Free Shipping & Returns
Key Features
Battery Capacity
2.0Ah
Voltage
24V
Cordless Tool Battery Type
NiMH
Includes
24V Makstar Ni-MH 2.0Ah Battery (BH2420)
For Use With
Makita Chargers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
193737-7
Zoro #
G0324873
UPC #
-
Country of Origin
Japan
Details
Item
Battery
Battery Capacity
2.0Ah
Voltage
24V
Cordless Tool Battery Type
NiMH
Includes
24V Makstar Ni-MH 2.0Ah Battery (BH2420)
For Use With
Makita Chargers
For Use With Mfr. Model Number
DC24SA
Category Type
Battery Pack
Description
Battery,Ni-MH,24V,2.0Ah
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.